Shop All Screwdriver Bits
Klein Tools
Replacement Bit, Square #1, #2
Mfr # 32772
Zoro # G3499428
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Square
- Fastening Tool Tip Size #1, #2 (square)
- Shank Style Hex
- For Use With Screwdrivers: 32290, 32291, 32292
- Point Size #1, #2
Product Information
- Brand Klein Tools
- MFR # 32772
- Zoro # G3499428
- UPC # 092644327728
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1, #2 (square) |
Point Size | #1, #2 |
Details
Bit Style | Square |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Replacement Bit,Square #1,#2 |
For Use With | Screwdrivers: 32290, 32291, 32292 |
SAE or Metric | SAE |
Fastening Tool Item Type | Replacement Bit |
Description
Replacement Bit,Square #1,#2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 6 mm Nut Driver, 3-Inch Hollow Shaft, Cushion Grip (630-6MM)
- MILWAUKEE TOOL Blade Clamp Screw (06-83-2960)
- GREENLEE Punch-Rd 1.218 30.5Mm Std 3/8D/S (36282)
- KLEIN TOOLS Replacement Bit #2 Phillips & #1 Square (32397)
- KLEIN TOOLS Bit #1 Phillips 1/4" Slotted (32398)
- KLEIN TOOLS Replacement Bit 3/32-Inch and 7/64-Inch Hex (32547)
- KLEIN TOOLS Replacement Bit #10 TORX® & #15 TORX® (32485)
- KLEIN TOOLS Replacement Bit, Schrader® Valve & Core Remover (32784)
- KLEIN TOOLS Bit #2 Phillips 1/4" Slotted, 2PK (32483)
- EAZYPOWER Security Bits Kit, 34 pcs. (88134)
- Klein Tools Screwdrivers and Nutdrivers