Shop All Screwdriver Bits
Klein Tools
Replacement Bit, Spanner 6 and 8
Mfr # 32777
Zoro # G3499592
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Spanner
- Fastening Tool Tip Size 6 & 8 (spanner)
- Shank Style Hex
- For Use With Screwdrivers: 32290, 32291, 32292
- SAE or Metric SAE
Product Information
- Brand Klein Tools
- MFR # 32777
- Zoro # G3499592
- UPC # 092644327773
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 6 & 8 (spanner) |
Point Size | #6, #8 |
Details
Bit Style | Spanner |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Screwdrivers: 32290, 32291, 32292 |
SAE or Metric | SAE |
Item | Replacement Bit,Spanner 6,8 |
Fastening Tool Item Type | Replacement Bit |
Description
Replacement Bit,Spanner 6,8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Flexible, 6 In, Type 34 Grad (C334-150)
- FEIN Blades, 1-3/16 in. Size, 3-68/97 in.L, PK10 (63502157290)
- H & H INDUSTRIAL PRODUCTS 10mm Schaublin Style W20 Lathe Collet (3903-0816)
- URREA 7/16" Full polished 12-point combination wrench (1214)
- KLEIN TOOLS Replacement Bit, Torx 20, 25 (32774)
- KLEIN TOOLS Replacement Bit, Hex Pin 5/32, 3/16 (32780)
- KLEIN TOOLS Replacement Bit, 2 Phillips and 3/16-Inch Slotted (67101)
- KLEIN TOOLS Bit #1 Phillips 1/4" Slotted (32398)
- KLEIN TOOLS Replacement Bit, Tamperproof 10, 15 (32781)
- KLEIN TOOLS Replacement Bit, Tamperproof TORX® #25 and #27 (32543)
- EAZYPOWER Isomax Torx T20 X 2 in. L Tee Star Impact Power Bit Steel 50 pc (002225)
- Klein Tools Screwdrivers and Nutdrivers