Shop All Screwdriver Bits
Klein Tools
Replacement Bit, Hex Pin 5/32, 3/16
Mfr # 32780
Zoro # G3499568
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex Pin
- Fastening Tool Tip Size 5/32, 3/16 (hex)
- Shank Style Hex
- Point Size 5/32", 3/16"
- For Use With Screwdrivers: 32290, 32291, 32292
Product Information
- Brand Klein Tools
- MFR # 32780
- Zoro # G3499568
- UPC # 092644327803
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5/32, 3/16 (hex) |
Point Size | 5/32", 3/16" |
Details
Bit Style | Hex Pin |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Replacement Bit,Hex Pin 5/32",3/16" |
For Use With | Screwdrivers: 32290, 32291, 32292 |
SAE or Metric | SAE |
Fastening Tool Item Type | Replacement Bit |
Description
Replacement Bit,Hex Pin 5/32 In.,3/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Reciprocating Saw Blades, 8 in L, Steel (20581S810R)
- WIDIA Hand Tap Set, 3 PC, HSS, #6-32, 2B Limit (11531)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/16x3/8x1-3/8x3-1/8 (C32648)
- VERMONT GAGE Pin Gage, Minus, 0.066 In, Black (911206600)
- KLEIN TOOLS Replacement Bit, Torx 10, 15 (32773)
- KLEIN TOOLS Replacement Bit, Tamperproof 10, 15 (32781)
- KLEIN TOOLS Replacement Bit, Phillips #1, #2 (32770)
- KLEIN TOOLS Replacement Bit #2 Square & #2 Phillips (32410)
- KLEIN TOOLS Replacement Bit, Tamperproof TORX® #8 and #10 (32545)
- KLEIN TOOLS Replacement Bit #2 Phillips, #1 Phillips (32400)
- VEGA Hex 9/64 Power Bit x 2 (150H0964A)
- Klein Tools Screwdrivers and Nutdrivers