Shop All Screwdriver Bits
Klein Tools
Replacement Bit, #2 Phillips, 9/32-Inch Slotted
Mfr # 32479
Zoro # G3131931
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Phillips, Slotted
- Fastening Tool Tip Size #2/9/32 in
- Shank Style Hex
- Hex Shank Size 5/16 in
Product Information
- Brand Klein Tools
- MFR # 32479
- Zoro # G3131931
- UPC # 092644324796
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2/9/32 in |
Hex Shank Size | 5/16 in |
Overall Bit Length | 2 1/2 in |
Point Size | #2/9/32" |
Overall Length | 2-1/2" |
Shank Size | 1/4" |
Tip Size | #2 x 9/32" |
Details
Application - Tools | Hand |
Bit Style | Phillips, Slotted |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Double End |
Fastening Tool Material | S2 Steel |
Impact Rated | No |
For Use With | 5-in-1 Screwdriver/Nut Driver (32476) and 4-in-1 Screwdriver (32460) |
SAE or Metric | SAE |
Item | Insert Bit |
Finish | Carbide |
Material | S2 Steel |
Fastening Tool Item Type | Replacement Bit |
Description
Insert Bit, Application - Tools Hand, Bit Style Phillips, Slotted, Fastening Tool Tip Size #2/9/32 in, Shank Style Hex, Hex Shank Size 5/16 in, Double End, Fastening Tool Material S2 Steel, Overall Bit Length 2 1/2 in, SAE, Finish Carbide, Impact Rated No, For Use With 5-in-1 Screwdriver/Nut Driver (32476) and 4-in-1 Screwdriver (32460), Insert Bit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 38mm 6 pt Metric Socket, 6 Points (10E329)
- S & W MANUFACTURING Alum Ball Knob, 1/2-13", 1-3/8" dia. (ABK-047)
- VEGA INDUSTRIES Phillips 1 Power Bit x 2" Extra Hard (150P1AX)
- BONDHUS Star Tip Socket Bit Set, Torx, 13 pcs (44037)
- KLEIN TOOLS Replacement Bit, Slotted 4mm, 6mm (32775)
- KLEIN TOOLS Replacement Bit, Combo Tip #1, #2 (32776)
- KLEIN TOOLS Replacement Bit, Torx 20, 25 (32774)
- KLEIN TOOLS Replacement Bit, Torx 10, 15 (32773)
- KLEIN TOOLS Replacement Bit 3/16" Slotted 1/4" Slotted (32401)
- KLEIN TOOLS Replacement Bit 2.5 mm Hex & 3 mm Hex (32553)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #2 (05003441001)
- Klein Tools Screwdrivers and Nutdrivers