Shop All Tree Pole Climbers and Accessories
Klein Tools
Removable Gaff Guard
Mfr # 1945G
Zoro # G3254609
product price: $9.35
/pk 2, $4.68/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Klein Tools 07 Gaffs, Klein Tools 72 Gaffs, Klein Tools 86 Gaffs
- Standards ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954
- Strap Material Leather
- Strap Width 1 3/8 in
- Gaff Guard Material Leather
Product Information
- Brand Klein Tools
- MFR # 1945G
- Zoro # G3254609
- UPC # 092644520273
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Strap Width | 1 3/8 in |
Details
Item | Gaff Guards |
For Use With | Klein Tools 07 Gaffs, Klein Tools 72 Gaffs, Klein Tools 86 Gaffs |
Standards | ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954 |
Strap Material | Leather |
Gaff Guard Material | Leather |
Brand and Series | Klein Tools |
Gaff Guard Style | Hook-and-Loop |
Product Type | Gaff Guards |
Description
Gaff Guards, Gaff Guard Material Leather, Weight Capacity Not Applicable, Strap Material Leather, Gaff Angle Not Applicable, Gaff Material Not Applicable, Gaff Type Not Applicable, Climber Length Maximum Not Applicable, Climber Length Minimum Not Applicable, Gaff Length Not Applicable, Pad Material Not Applicable, For Use With Klein Tools 07 Gaffs, Klein Tools 72 Gaffs, Klein Tools 86 Gaffs, Strap Length Not Applicable, Strap Width 1 3/8 in, Product Type Gaff Guards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drivers Gloves, Cowhide, S, Yellow, PR (4TJT8)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-06)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK3 (43117)
- LYLE Life Jackets Must Notice, Aluminm, 14"x10" (LCU5-0210-NA_14X10)
- KLEIN TOOLS Tree Climber Set 2-3/4-Inch Gaffs, 15 to 19-Inch (CN1907AR)
- KLEIN TOOLS 10-1/2-Inch Handline with Thong Clip (5133)
- KLEIN TOOLS Gaff Sharpening Kit for Pole, Tree Climbers (KG-2)
- KLEIN TOOLS Top Sleeve Screws for Climbers (34910)
- KLEIN TOOLS Hydra-Cool™ Pole Climber System (221486)
- KLEIN TOOLS Ankle Straps for Pole Climbers, 1-1/4-Inch Width (5301-23)
- NOTCH EQUIPMENT Notch Portawrap IV Medium Stainless Steel (POWMSS)
- Klein Tools Fall Protection