Shop All Thermal Imagers
Klein Tools
Rechargeable Thermal Imager with Wi-Fi
Mfr # TI270
Zoro # G109129227
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Field of View 50° +/- 3°
- Body Material ABS and Electronic Components
- Emissivity 0.01 to 0.99, Adjustable
- Adapter Weight 7.5 oz
- Battery Type Lithium Ion
Product Information
- Brand Klein Tools
- MFR # TI270
- Zoro # G109129227
- UPC # 92644693984
- Country of Origin China
- Category Thermal Imagers
Dimensions
Width | 1.06" |
Length | 3.1" |
Height | 4.48" |
Details
Item | Thermal Imager |
Field of View | 50° +/- 3° |
Body Material | ABS and Electronic Components |
Emissivity | 0.01 to 0.99, Adjustable |
Adapter Weight | 7.5 oz |
Battery Type | Lithium Ion |
Features | Wi-Fi Transfer, High and Low Temperature Points, Crosshairs to Pinpoint Specific Temperatures, Options for Temperature Alarms, 3 Color Palettes |
Thermal Sensitivity | ≤60 mK |
Includes | Rechargeable Thermal Imager, USB-C Charging Cable,Molded Soft-Storage Case with Carabiner, and Instructions |
Standards | CE and UKCA |
Display | 3.5'' (8.9 cm) TFT LCD |
Temp. Accuracy | ±3°C (±5.4°F) or 3%, Whichever is Greater |
Temp. Range | -4° to 752°F (-20° to 400°C) |
Description
The Klein Tools TI270 is a high resolution, Wi-Fi enabled, USB rechargeable Thermal Imager. The large LCD displays unseen hot and cold spots for instant troubleshooting. Excellent resolution with over 10,000 pixels and your choice of three color palettes. The meter provides high and low temperature points, crosshairs to pinpoint specific temperatures, and options for temperature alarms. App is available for free in Google Play store and in the App Store. Thermal Imager with over 10,000 pixels to view hot and cold spots. Wi-Fi for image transfer to free App on Google Play or App Store. Thermal imager comes with USB-C charging cable for recharging. Rechargeable lithium-ion battery. App is available for free in Google Play store and in the App Store. Includes thermal imager, USB-C charging cable, molded soft-storage case with carabiner, and instructions. Durable 6.6-Foot 2 m drop test protection.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea Systems 8017 DC Analog Ammeter - 0-100A With Shunt (8017)
- PIC GAUGES Bimetal, 1"Dial, -40/160degF, 5"Stem, 3.79mm (B1B5-B)
- TRACEABLE Ultra Low Temp Data Logging Thermometer (6511)
- PIC GAUGES Gauge, 2.5", 0/30psi, 1/4"CBM, Frt Flange (PRO-204L-254C)
- KLEIN TOOLS Thermal Imager for iOS Devices (TI222)
- KLEIN TOOLS Thermal Imager for Android® Devices (TI220)
- KLEIN TOOLS Rechargeable Pro Thermal Imager (TI290)
- KLEIN TOOLS Rechargeable Thermal Imaging Camera (TI250)
- VIVIDIA IR Thermal Imaging Camera, Resolution 160x120, -4~842°F, 2.8" Display (HT 04D)
- FLUKE Acoustic Imaging Cam, 2to100 kHz, Digital (FLK-ii910)
- VIVIDIA IR Thermal Imaging Android Adapter, Resolution 320x240, -40~626°F (HT 201)
- Klein Tools Thermal Imagers