Shop All Headlamps
Klein Tools
Rechargeable Headlamp with Silicone Strap, 400 Lumens, All-Day Runtime
Mfr # 56064
Zoro # G900446691
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flashlight Grouping Type Headlamp with Rechargeable Internal Battery
- Lumens Range All-On/Boost: 400; Spot/High: 200; Flood/Low: 100
- Number of Batteries 1
- Standards BC, CE, NR Can, REACH, RoHS
- Weight with Batteries 30.6 g
Product Information
- Brand Klein Tools
- MFR # 56064
- Zoro # G900446691
- UPC # 92644560644
- Country of Origin China
- Category Headlamps
Details
Flashlight Grouping Type | Headlamp with Rechargeable Internal Battery |
Lumens Range | All-On/Boost: 400; Spot/High: 200; Flood/Low: 100 |
Number of Batteries | 1 |
Standards | BC, CE, NR Can, REACH, RoHS |
Weight with Batteries | 30.6 g |
Material | ABS |
Batteries Included | Rechargeable Lamp, Bracket, Silicone Strap, USB Charging Cord; Instruction Manual |
Fabric Weight | 7.04 oz (200 g) |
Description
Klein Tools’ rechargeable headlamp provides three modes to fit your task: a bright, 22-hour floodlight; a brighter 12-hour focused spotlight, and a super-bright 400 lumen boost mode. You’ll know when it’s time to recharge the lamp, because the battery gauge clearly indicates how much battery you have left. Whether you wear with the adjustable silicone strap or attach it directly to a Klein® Hard Hat, this light-sensing auto-off headlamp is the best choice for your everyday light. Light runs 400 lm for 4 hrs, 200 lm for 12 hrs, 100 lm for 22 hrs. Auto-sensor turns LED light off after 3 minutes in bright light. LED battery gauge indicates battery life and when to recharge. Adjustable silicone strap secures headlamp onto head, hard hat, or cap. Light can be easily removed from bracket for recharging. Rechargeable via micro-USB port (cable included). Durable headlamp: drop-test rating of 6-Foot, dust and water resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL930/ALTO 30PK)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs Q50JCG14 (Q50JCG14)
- SYLVANIA LED A21 E26 SW 100W 2PK (40754)
- ELCO LIGHTING Accessories for Recessed Fixtures - CLIP (CLIP721)
- KLEIN TOOLS Intrinsically Safe LED Headlamp (60156)
- KLEIN TOOLS Widebeam Headlamp with Strap (56308)
- KLEIN TOOLS Rechargeable 2-Color LED Headlamp with Adjustable Strap (56414)
- KLEIN TOOLS Rechargeable Light Array LED Headlamp with Adjustable Strap (56049)
- KLEIN TOOLS LED Headlamp with Silicone Hard Hat Strap (56220)
- KLEIN TOOLS Rechargeable Headlamp with Fabric Strap, 400 Lumens, All-Day Runtime (56048)
- STREAMLIGHT Headlamp, 180/35 lm, Yellow Body, LED (61703)
- Klein Tools Headlamps