Shop All Voltage Detectors
Klein Tools
Receptacle Tester
Mfr # RT110
Zoro # G3498439
product price: $9.97
/ea
$9.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 110/125V AC
- Indication Visual
- Audible Alert No
- Flashlight No
- On/Off Switch No
Product Information
- Brand Klein Tools
- MFR # RT110
- Zoro # G3498439
- UPC # 092644690266
- Country of Origin China
- Category Voltage Detectors
Dimensions
Length | 1 5/8 in |
Depth | 2 7/8 in |
Width | 1 7/8 in |
Manufacturers Warranty Length | 2 yr |
Tool Length | 1.6 in |
Battery Size | no battery required |
Manufacturer Warranty Length | 2 yr |
Tool Height | 2.9 in |
Tool Width | 1.9 in |
Description
Receptacle Tester, Alert Type Light, Built-In Flashlight No, CAT Safety Rating Not Rated, Maximum AC Voltage Measured 125 V AC, Features detects the most common wiring problems in standard receptacles, Tester Type Voltage Detector/Tester, Battery Size no battery required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (491D90)
- MONARCH Digital Stroboscope Kit, 5500 Lux (6243-011)
- FLUKE Fluke C33 Soft Case, Vinyl, Black/Yellow, Zippered carrying case W/durable vinyl exterior (C33)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black (104D-258H)
- KLEIN TOOLS Non-Contact Voltage Tester Pen, 50 to 1000V AC (NCVT1P)
- KLEIN TOOLS NonContact Voltage and GFCI Receptacle Test Kit (NCVT1PKIT)
- KLEIN TOOLS Non-Contact Voltage and GFCI Receptacle Premium Test Kit (NCVT1XTKIT)
- KLEIN TOOLS Broad Range Non-Contact Voltage Tester (HVNCVT-2)
- KLEIN TOOLS Tone & Probe Test and Trace Kit (VDV500-705)
- KLEIN TOOLS Voltage Detector, 50 to 132V AC, 13 in Length, Audible, Visual Indication (HVNCVT-1)
- ICM CONTROLS 3 Phase Programmable Line Voltage Monitor (ICM450A+)
- Klein Tools Voltage Detectors