Shop All Ratcheting Wrenches
This Product is Discontinued
Klein Tools
Ratcheting Refrigeration Wrench 5-1/2" (Discontinued)
Mfr # 86938
Zoro # G6936793
This Product is Discontinued
Key Features
- Finish Chrome plated
- Overall Length 5-1/2"
- SAE or Metric SAE
- Size 3/16'' and 5/16'' Sq. x 1/4'' and 3/8'' Sq.
Product Information
- Brand Klein Tools
- MFR # 86938
- Zoro # G6936793
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5-1/2" |
Size | 3/16'' and 5/16'' Sq. x 1/4'' and 3/8'' Sq. |
Details
Finish | Chrome plated |
SAE or Metric | SAE |
Item | Ratcheting Refrigeration Wrench,5-1/2" |
Description
Ratcheting Refrigeration Wrench,5-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.