Shop All Ratcheting Wrench Sets
Klein Tools
Ratcheting Box Wrench Set, 5-Piece
Mfr # 68221
Zoro # G0589605
product price: $95.55
/ea
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Box End
- Finish Chrome plated
- Number of Points 12
- Number of Pieces 5
Product Information
- Brand Klein Tools
- MFR # 68221
- Zoro # G0589605
- UPC # 092644682216
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Size | 5/16" x 1/4", 7/16" x 3/8", 9/16" x 1/2", 11/16" x 5/8", 3/4" x 5/8" |
Length | 4-3/8", 5-1/2", 6-7/8", 8-1/4", 8-1/4" |
Details
SAE or Metric | SAE |
Wrench Style | Box End |
Finish | Chrome plated |
Number of Points | 12 |
Number of Pieces | 5 |
Includes | (1) Ratcheting Box Wrench (12 Point) of 4-3/8" Length: 1/4" x 5/16"; (1) Ratcheting Box Wrench (12 Point) of 5-1/2" Length: 3/8" x 7/16"; (1) Ratcheting Box Wrench (12 Point) of 6-7/8" Length: 1/2" x 9/16"; (1) Ratcheting Box Wrench (12 Point) of 8-1/4" Length: 5/8" x 11/16"; (1) Ratcheting Box Wrench (12 Point) of 8-1/4" Length: 5/8" x 3/4"; (1) Vinyl Pack 8-1/2" W x 10" H |
Ratcheting | Yes |
Reversing | Yes |
Offset | 25 Degrees |
Measurement Type | SAE |
Item | 5-Piece Ratcheting Box Wrench Set |
Description
5-Piece Ratcheting Box Wrench Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-#21 HSS Threaded Shank Stop Countersink (TSC1/2-21)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1743ZR)
- GREENLEE Basket-Type Pulling Grip, 6600 lb. (30464)
- GREENFIELD THREADING 6pc HSS Medium Hook Taper Pipe Tap Set PTT Greenfield Threading 1/8-27 - 1-11-1/2 NPT (353768)
- KLEIN TOOLS Locknut Wrench 3-Piece Set (50900R)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set, 6-Piece 1/4-13/16 in. (WRB96000)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Modular Organizer, 19-Piece, 6-24 mm (WRC95303)
- EKLIND Cmbo Short/Lng Hex-L Hex Key Sets, 22pcs. (10022)
- WESTWARD Ratcheting Wrench Set, Combination (20PH22)
- GEARWRENCH 6 Piece Flare Nut Metric Wrench Set (81906)
- EZRED XL LOCKING FLEX 13MM X 15MM WRENCH (EZRWRM1315)
- Klein Tools Ratcheting Wrenches & Sets