Shop All Clamp On Power Meters
Klein Tools
Rare-Earth Magnetic Hanger, no Strap
Mfr # 69445
Zoro # G3969229
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length (Ft.) 1.3" (3.3 cm)
- Special Features Rare-Earth Magnets
- Battery Type Magnetc, No Strap
- Max. Conductor Size Magnetic Hanger
Product Information
- Brand Klein Tools
- MFR # 69445
- Zoro # G3969229
- UPC # 92644692888
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Cable Length (Ft.) | 1.3" (3.3 cm) |
Max. Conductor Size | Magnetic Hanger |
Details
Description
The rare earth magnetic hanger from Klein Tools has a powerful grip. It clips directly to select Klein Tools clamp meters and multimeters. Easy-to-use and convenient for taking hands-free readings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Rain Gauge (00840A1)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 400 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-400-bar/psi-G1/4)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (DPG-109)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color, PK6 (MP 82-39-0403-06 BLU MKR)
- KLEIN TOOLS Digital Clamp Meter, AC Auto-Range TRMS, Low Impedance (LoZ), 2000 Amp (CL900)
- KLEIN TOOLS Scout® Pro 3 Tester with Locator Remote Kit (VDV501-852)
- KLEIN TOOLS Clamp Meter, Digital AC Electrical Tester with 18-Inch Flexible Clamp (CL150)
- KLEIN TOOLS HVAC Electrical Test Kit (CL320KIT)
- KLEIN TOOLS Digital Clamp Meter, True RMS, AC Auto-Ranging, 600 Amps (CL600)
- KLEIN TOOLS Scout® Pro 3 Tester with Test + Map™ Remote Kit (VDV501-853)
- AMPROBE Clamp Meter, LCD, 300 A, 1.0 in (25 mm) Jaw Capacity, CAT III 600V Safety Rating (AMP-25)
- Klein Tools Clamp On Power Meters