Shop All Pipe & Tubing Cutters
Klein Tools
PVC and Multilayer Tubing Cutter
Mfr # 88912
Zoro # G3498938
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuts Plastic Tube, PVC
- Body Material Plastic
- Handle Material Plastic and Rubber
- Cutting Action Standard Shear
- Overall Length 7 3/8 in
Product Information
- Brand Klein Tools
- MFR # 88912
- Zoro # G3498938
- UPC # 092644690785
- Country of Origin Spain
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 7 3/8 in |
Tool Height | 2 1/2 in |
Tool Length | 7 1/2 in |
Tool Width | 1 in |
Details
Cutting Capacity | 1 in to 3/4 in |
Cuts | Plastic Tube, PVC |
Body Material | Plastic |
Handle Material | Plastic and Rubber |
Cutting Action | Standard Shear |
Handle Design | Ergonomic |
Blade Material | Steel |
Features | Blades are Replaceable, Clean Cuts and Ease of Use, Durable, Excellent Choice for Drain and Vent Lines |
Item | Tubing Cutter |
Product Type | Tubing Cutter |
Material Application | Multi-layer Plastic, PVC |
Tool Weight | 7.6 oz |
Maximum Cutting Capacity | 1 in |
Description
Tubing Cutter, Product Type Tubing Cutter, Material Application Multi-layer Plastic, PVC, Cutting Action Manual, Maximum Cutting Capacity 1 in, Tool Length 7 1/2 in, Tool Height 2 1/2 in, Tool Width 1 in, Body Material Plastic, Blade Material Steel, Features Blades are Replaceable, Clean Cuts and Ease of Use, Durable, Excellent Choice for Drain and Vent Lines, Handle Design Ergonomic, Handle Material Plastic and Rubber, Tool Weight 7.6 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE/CASH ACME 12x38 ANG Valve (COMPA1238Z)
- PFISTER Bathroom Faucet Aerators, Aer S/A 036 Son Cr (941-335A)
- ZORO SELECT Water Heater Element (SGW2207-430457)
- ZORO SELECT 90 Deg Elbow, 1-1/2 In x 1-1/2 In Hub (1WHZ2)
- KLEIN TOOLS Conduit Scoring Tool (88906)
- KLEIN TOOLS Professional Tube Cutter (88904)
- KLEIN TOOLS Large Capacity Ratcheting PVC Cutter (50034)
- KLEIN TOOLS 3/4-Inch PVC Cutter (50506SEN)
- KLEIN TOOLS Mini Tube Cutter (88910)
- RIDGID Foam Core Cutter, ABS, PVC, 13-1/2 In. L (FC-150)
- APOLLO VALVES Tube Cutter Pex 1/8 To 1-1/2In (69PTKC001)
- Klein Tools Plumbing Tools