Shop All Screwdriver Bit Sets
Klein Tools
ProFlex Impact Driver Bit Set, 40-Piece
Mfr # 33801
Zoro # G710832486
original price:
$26.85
5% off
new price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7"
- Material S2 Tool Steel
- Application Impact Driving and Screwdriving
- Includes 1/4''; 5/16'' Nut Driver; #1, #2, #3 Philips; 3/16'', 1/4'', 5/16'' slotted; #1, #2, #3 square; T15, T20, T25, T27, T30 Torx; 3/8'' Square Impact Adapter
- Features Proflex Torsion Zone - Impact Ready, Spring Loaded Clip, Modular Case, magnetic
Product Information
- Brand Klein Tools
- MFR # 33801
- Zoro # G710832486
- UPC # 92644338014
- Country of Origin Viet Nam
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 7" |
Width | 3.75" |
Depth | 1.75" |
Details
Material | S2 Tool Steel |
Application | Impact Driving and Screwdriving |
Includes | 1/4''; 5/16'' Nut Driver; #1, #2, #3 Philips; 3/16'', 1/4'', 5/16'' slotted; #1, #2, #3 square; T15, T20, T25, T27, T30 Torx; 3/8'' Square Impact Adapter |
Features | Proflex Torsion Zone - Impact Ready, Spring Loaded Clip, Modular Case, magnetic |
Description
Klein Tools designed a set of ProFlex Torsion Zone Impact Driver Bits for the professional tradesman and do-it-yourself enthusiasts. All of the bits are made of high-impact rated S2 steel and feature an optimized torsion zone that absorbs impact forces to increase the lifetime of the bit. The 3-Inch bit holder and 1/4-Inch and 5/16-Inch nut drivers have strong magnets to easily hold bits and fasteners in place. Minimal chamfering on the nut drivers hex pockets increases surface contact between the nut and driver for better performance. All 40 pieces fit in a durable, impact-resistant case featuring steel hinges, a stay-shut latch and modular stackability with other cases of similar design. Longer power bits and drivers reach easily into boxes and panels. Bit Set's storage case with a stay-shut latch keeps bits secure. Pro Impact Power Bits are designed specifically for professionals. Variety of Phillips, Slotted, Square and TORX bits to drive the most common fasteners on the job. 1/4-Inch and 5/16-Inch magnetic power nut drivers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 6 Points (BM-607)
- ZORO SELECT Carbide End Mill, 7/64In, 4FL, Double, 1-1/2 (236-031035)
- DIABLO Driver Bit Range Of Square Bits Delivers (DSQ235P1)
- HHIP 1/32~5/8" JT6 Ultra Precision Keyless Drill Chuck (3700-0259)
- KLEIN TOOLS Precision Ratchet and Driver System, 64-Piece (32787)
- KLEIN TOOLS Replacement Screw Set (Thumb, Phillips) (VDV999-033)
- KLEIN TOOLS 1/4 in Hex/Torx Bit Set, 32-Piece (32525)
- KLEIN TOOLS Multi-bit Set, Power Driver Phillips #1 and #3, 6-Inch (32235)
- KLEIN TOOLS Power Driver Set, Assorted Bits, 3-1/2-Inch (32234)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-SL-2A-B)
- WIHA Stubby Torx Bit Set, Pieces 6 (38045)
- Klein Tools Screwdriver Bit Sets