Shop All Safety Glasses
Klein Tools
Professional Safety Glasses, Indoor/Outdoor Lens
Mfr # 60536
Zoro # G306632179
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Black/Orange
- Lens Material Polycarbonate
- UV Protection 99.9% UV A, B, and C
- Standards ANSI Z87.1+ (2020), CSA Z94.3 (2020), MIL-PRF-32432A (Class 1-Ballistics Fragmentation) Clause 3.8.4.1
- Features Anti-Fog, Scratch-Resistant, Lightweight, Non-Slip Fit
Product Information
- Brand Klein Tools
- MFR # 60536
- Zoro # G306632179
- UPC # 92644605369
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 6.4" |
Details
Lens Color | Black/Orange |
Lens Material | Polycarbonate |
UV Protection | 99.9% UV A, B, and C |
Standards | ANSI Z87.1+ (2020), CSA Z94.3 (2020), MIL-PRF-32432A (Class 1-Ballistics Fragmentation) Clause 3.8.4.1 |
Features | Anti-Fog, Scratch-Resistant, Lightweight, Non-Slip Fit |
Weight | 1.2 oz |
Includes | Soft Storage Pouch |
Description
Klein Tools Professional Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant indoor/outdoor lenses with UV protection block 99.9-Percent of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately. Meets ANSI Z87.1 U6 standard; blocks 99.9-Percent harmful UV rays. Safety glasses are anti-fog, scratch-resistant, light, non-slip. Impact tested to ANSI Z87.1+; CSA Z94.3 / MIL-PRF-32432 standards. UV Protection: Tested to ANSI Z87.1 U6 standard, which effectively blocks 99.9-Percent harmful UV rays. High-quality polycarbonate lens; tested for minimal distortion to ensure uncompromised vision. Long term comfort; designed with lightweight and flexible materials to conform to your face. Non-slip fit; rubber nose piece and temples tips for secure fit and grip. Includes micro-fiber storage pouch, which doubles as a cleaning cloth. Optional Breakaway Lanyard (Cat. No. 60177) and Hard Case (Cat. No. 60176) and available separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Shop Env, 8-1/2x5-1/2 In, Clear, Plstc, PK10 (81764)
- GLOBAL INDUSTRIAL Metal Cable Seal, 1/16x24L, Blue, 50PK (670489BL)
- HONEYWELL MILLER Vertical Lifeline, 50 ft., Blue, Gray (300L-Z7/50FTBL)
- GUARDIAN EQUIPMENT Premium X-arm, 10 ft. (10790)
- KLEIN TOOLS Standard Safety Glasses, Gray Lens (60160)
- KLEIN TOOLS Safety Glasses, Full Frame Gray (60164)
- KLEIN TOOLS Safety Glasses, Semi-frame Gray (60162)
- KLEIN TOOLS Safety Glasses, Full Frame Clear (60163)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear / Gray (60173)
- KLEIN TOOLS PRO Full Frame, Wide Lens Gray Polycarbonate; Gasket Material: EVA/TPEE Lens (60471)
- SAFE HANDLER Hyline Clear Lens Color Temple, Variety Safety Glasses (12-Pack) (SH-HYSG-CLLCT-ES01-12)
- Klein Tools Safety Glasses