Shop All Screwdriver Bits
Klein Tools
Pro Impact Power Bit Set, 26 Piece
Mfr # 32799
Zoro # G6233956
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Use with Power Impact Drivers
- Overall Length 5.5" (14 cm)
- Drive Size 1/4", 5/16", 3/8"
- For Use With Impact Drivers
- Features Strong Magnets, Longer Length Bits
Product Information
- Brand Klein Tools
- MFR # 32799
- Zoro # G6233956
- UPC # 092644327995
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 5.5" (14 cm) |
Drive Size | 1/4", 5/16", 3/8" |
Width | 4.7" (11.9 cm) |
Details
Application - Tools | Use with Power Impact Drivers |
For Use With | Impact Drivers |
Item | Pro Impact Power Bit Set,26 pcs. |
Features | Strong Magnets, Longer Length Bits |
Material | S2 Steel |
Replaceable Insert | No |
Description
Pro Impact Power Bit Set,26 pcs., Replaceable Insert No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO Professional Brass Bound Mahogany Le, 24 (SL12AB24)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 17609 (17609)
- WILLIAMS Bahco Half Rd File 14in. Bastard Cut 18 TPI (1-210-14-1-0)
- STANLEY Stanley Rolling Tool Box Set, 2 Drawer, Black, Plastic, 11 in W x 18-1/2 in D x 25 in H (STST18613)
- KLEIN TOOLS Replacement Bit, #2 Phillips, 9/32-Inch Slotted (32479)
- KLEIN TOOLS Replacement Bit, Spanner 10, 12 (32778)
- KLEIN TOOLS Bit for Stubby #2 PH 3/16" Slotted (32412)
- KLEIN TOOLS Replacement Bit, Tamperproof 27, 30 (32783)
- KLEIN TOOLS Replacement Bit, Hex Pin 5/32, 3/16 (32780)
- KLEIN TOOLS Replacement Bit, Torx 10, 15 (32773)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #6, 1", PK5 (212-6-5PK)
- Klein Tools Screwdriver Bits