Shop All Drill Bit Sets
Klein Tools
Premium Electrician's 3/8Inch Hex Step Bit Set, 3 Piece
Mfr # KTSBSPRO
Zoro # G610898193
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Primary Material Application Multi-Material Drilling
- Size 3/16'' to 7/8'' (4.8 to 22.2 mm); 7/8'' to 1-1/8'' (22.2 to 28.6 mm); 7/8'' to 1-3/8'' (22.2 to 34.9 mm)
- Shank Type 3/8'' Hex
- Features Aluminum Titanium Nitride Coating; Dual Straight Fluting; Cutting Oil Included; Modular Case
Product Information
- Brand Klein Tools
- MFR # KTSBSPRO
- Zoro # G610898193
- UPC # 92644530098
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Size | 3/16'' to 7/8'' (4.8 to 22.2 mm); 7/8'' to 1-1/8'' (22.2 to 28.6 mm); 7/8'' to 1-3/8'' (22.2 to 34.9 mm) |
Details
Material - Machining | High Speed Steel |
Primary Material Application | Multi-Material Drilling |
Shank Type | 3/8'' Hex |
Features | Aluminum Titanium Nitride Coating; Dual Straight Fluting; Cutting Oil Included; Modular Case |
Description
The Premium Electrician's 3/8Inch Hex Step Bit Set contains 3 step bits sized 7/8Inch, 11/8Inch, and 13/8Inch for creating hole cutouts in panels and jboxes to accommodate most commonly used 1/2Inch, 3/4Inch, and 1Inch conduit. Dual straight flutes help pull the step bit through the material for clean cuts. The aluminum titanium nitride coating is 10 times more durable than steamed black oxide for longer bit life. The durable 3/8Inch hex shank provides a firm, positive grip. The compact, modular case comes with cutting oil and is designed to nest neatly within MODbox toolboxes and on the MODbox Case Adapter Side Rail Attachment. Aluminum Titanium Nitride coating for longer bit life. Durable 3/8Inch hex shank fits standard drills. Dual, straight flutes for clean cuts. For use on steel up to 16 gauge, wood, plastic, and aluminum. The compact, modular case comes with cutting oil and is designed to nest neatly within MODbox toolboxes and on the MODbox Case Adapter Side Rail Attachment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Extra Thin Satin Open-End Wrench - 9/16" x 5/8" (J3430)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/16" 6 pt SAE Socket, 6 Points (40918)
- TEKTON 11/16 in Tip, 1/2 in. Drive, SAE (SHB22217)
- PROTO SAE L Key, 3/32 in Tip Size, 2 in Long, 11/16 in Short (J46106)
- KLEIN TOOLS Premium Electrician's Quick Release Step Bit Set, 3 Piece (QRSTSPRO)
- KLEIN TOOLS Regular-Point Drill-Bit Set, 15-Piece (53001)
- KLEIN TOOLS Regular-Point Drill-Bit Set, 29-Piece (53000)
- KLEIN TOOLS Regular-Point Drill-Bit Set, 13-Piece (53002)
- CHICAGO-LATROBE 18PC Jobber Dril & Plug HandTap 150/1002 Set CL HS 9PC 2.05, 2.50, 2.90, 3.30, 4.20, 5.00, 6.70, 8.5, 10.20 (52541)
- IRWIN 8PC Pro Spade Bit Set (IWAX128PC)
- BOSCH Masonry Drill Bit Set 1/8", 5/32", 3/16", 1/4", 5/16", 3/8", 1/2" x L, Round (BM5000)
- Klein Tools Drill Bits