Shop All Screwdriver Bit Sets
Klein Tools
Power Driver Set, Assorted Bits, 3-1/2-Inch
Mfr # 32234
Zoro # G1250209
original price:
$14.85
4% off
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.5" (8.9 cm)
- Material Steel
- Features Hex Shank
Product Information
- Brand Klein Tools
- MFR # 32234
- Zoro # G1250209
- UPC # 092644322341
- Country of Origin United States
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 3.5" (8.9 cm) |
Details
Material | Steel |
Features | Hex Shank |
Item | Power Driver Set,Assorted Bits,3-1/2-I |
Description
Power Driver Set,Assorted Bits,3-1/2-I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket, black oxide (KTI-34050)
- SUPERIOR ELECTRIC 1/2 Inch Keyless Drill Chuck 1/2 Inch x 20 UNF Mount (J1713M)
- QEP HOLE SAW 1-3/8"" WET/DRY (10087)
- WESTWARD Masonry Bit, 5/32 In, 3 In L, Shank 5/32 In (6PTE1)
- KLEIN TOOLS Precision Ratchet and Driver System, 64-Piece (32787)
- KLEIN TOOLS Multi-bit Set, Power Driver Phillips #1 and #3, 6-Inch (32235)
- KLEIN TOOLS Replacement Screw Set (Thumb, Phillips) (VDV999-033)
- KLEIN TOOLS ProFlex Impact Driver Bit Set, 40-Piece (33801)
- KLEIN TOOLS 1/4 in Hex/Torx Bit Set, 32-Piece (32525)
- DIABLO Driver Bit Range Of Torx Bits Delivers M (DT206P1)
- BETA Screwdriver Bit and Accessry Set, 27 pcs. (008600880)
- Klein Tools Screwdrivers and Nutdrivers