Shop All Plugs & Stoppers
Klein Tools
Pole Climbers with 1-1/2-Inch Gaffs, Complete Set
Mfr # CN1972AR
Zoro # G5822203
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Includes Pads, Stirrups, Gaffs, Slit Rings And Calf And Ankle Straps
- Stirrup Width 4 1/2 in
- Standards ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954
- Size 8 x 8 In
Product Information
- Brand Klein Tools
- MFR # CN1972AR
- Zoro # G5822203
- UPC # 092644520396
- Country of Origin United States
- Category Plugs & Stoppers
Dimensions
Stirrup Width | 4 1/2 in |
Size | 8 x 8 In |
Climber Length Min. | 15 in |
Climber Length Max. | 19 in |
Climber Length | 15 in to 19 in |
Length Adjustment Increment | 1/4 in |
Gaff Length | 1 1/2 in |
Climber Length Maximum | 19 in |
Strap Length | 22 in |
Climber Length Minimum | 15 in |
Strap Width | 1 in |
Description
Pole Climbers, Gaff Guard Material Not Applicable, Weight Capacity 300 lb, Strap Material Nylon, Gaff Angle 17 Degrees , Gaff Material Steel, Gaff Type CCA, Climber Length Maximum 19 in, Climber Length Minimum 15 in, Gaff Length 1 1/2 in, Pad Material Leather, For Use With 5301-18, 8210, Klein Tools Mfr. # 5301-20, Stirrup Width 4 1/2 in, Strap Length 22 in, Strap Width 1 in, Product Type Pole Climbers with Straps and Pads, Length Adjustment Increment 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT CELLTREAT® 15ml Centrifuge Tube, Paperboard Rack, Sterile, 500/Case (229410)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0009)
- QORPAK Bottle, 8 oz, PK84 (GLA-00831)
- QORPAK Bottle Safety Coated, 128 oz, 89-400, PK4 (GLC-05732)
- KLEIN TOOLS Strap for Pole, Tree Climbers 1 x 22-Inch (5301-18)
- GLOBAL EQUIPMENT Polypropylene 6" IBC Fill Port Cap With Gasket/Seal (B910839)
- FLUKE Battery Capacity Analyzer, LCD Display (FLUKE-BT521ANG)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stopper, Black SBR Rubber, Size #8, 41 x 33 x 25mm, 10PK (259150-8)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, No. 9 (RST9-S)
- MIDWEST FASTENER 1-1/64" x 1-1/4" #14 Cork Stoppers 6PK (64444)
- UNITED SCIENTIFIC Neoprene Stoppers, Solid, #4, PK 30 (NST4-S)
- Klein Tools Plugs & Stoppers