Shop All Utility Knives
Klein Tools
Pocket Knife Utility, 6-1/2" L
Mfr # 1550-6
Zoro # G3725066
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Screwdriver Tip Blade can Lock in the Open Position
- Number of Tools 3
- Tool Material Carbon Steel
- Opening Action Fold Open
- Handle Material Plastic
Product Information
- Brand Klein Tools
- MFR # 1550-6
- Zoro # G3725066
- UPC # 092644442063
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 6-1/2" |
Open Length/Closed Length | 3-3/4 in |
Closed Length | 3 3/4 in |
Blade Length | 2 3/8 in, 2 1/2 in |
Open Length | 3 3/4 in |
Handle Length | 3 3/4 in |
Description
Pocket Knife, Blade Edge Type Spearpoint, Blade Length 2 3/8 in, 2 1/2 in, Closed Length 3 3/4 in, Features Screwdriver Tip Blade can Lock in the Open Position, Handle Color Black, Handle Length 3 3/4 in, Handle Material Plastic, Handle Style Plastic With Faux Wood Grain, Includes Curved-Sheepfoot Skinning Blade, Screwdriver-Tip Blade, Spearpoint Blade, Number of Tools 3, Open Length 3 3/4 in, Primary Tool Knife, Tool Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO WN300-KT-45-M6-50-SW Plastic Adjustable Lever (6N50F33K)
- REPAR Lathe Cover, 59 in. Lx5-29/32 in. W (AR-1500H150)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306113)
- ANCOR Crimp Ratchet Tool (703010)
- KLEIN TOOLS Pocket Knife Spear, 6-5/8" L (1550-2)
- KLEIN TOOLS Drop Point, Aluminum 7.18" (18.2 cm) L (44228)
- KLEIN TOOLS Folding Utility Knife Utility, 6 1/2 in L (44130)
- KLEIN TOOLS Skinning Knife, Plastic 8 3/4 in L (1571INS)
- KLEIN TOOLS Pocket Knife Black Drop-Point Blade Drop Point, 8.203" L (44220)
- KLEIN TOOLS Utility Knife, Folding (44302)
- KLEVER Safety Recessed 7 in L, 10 PK (PLS-400-30MD)
- Klein Tools Utility Knives