Shop All Utility Knives
Klein Tools
Pocket Knife Clip Point, 8 3/4 in L
Mfr # 44037
Zoro # G6025140
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 3/4 in
- Application For Cutting
- Blade Material Stainless Steel
- Handle Type Ergonomic
- Handle Material Wood
Product Information
- Brand Klein Tools
- MFR # 44037
- Zoro # G6025140
- UPC # 92644440373
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 8 3/4 in |
Blade Length | 3 1/2 in |
Length Open | 8 3/4 in |
Closed Length | 5 in |
Description
The Klein Tools 44037 Pocket Knife is a versatile tool that will come in handy when you need to cut through wood, rope or other objects. The ergonomic handle provides a firm and comfortable grip. The clip point blade has a 3 3/8" length and is ideal for cutting. It also features a lockback design, which keeps the blade securely locked in place while you work. Its overall length is 8-3/4", with an open length of 8 3/4". This Klein Tools Clip Point Pocket Knife makes an excellent addition to your utility belt.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QLT BY MARSHALLTOWN Pry Bar, 46 In. L, 1/4 In. Thick, Steel (14956)
- STABILA 37472 Level 196 72" Handholes (43-216)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 5.5mm (80140)
- DEWALT 1-1/8" x 24" x 29" High Impact 4 Cutter SDS Max (DW5853)
- KLEIN TOOLS Folding Utility Knife Utility, 6 1/2 in L (44130)
- KLEIN TOOLS Skinning Knife, Plastic 9 in L (1515-1)
- KLEIN TOOLS Electrician Pocket Knife Drop Point, 7.969" L (44201)
- KLEIN TOOLS Pocket Knife Drop Point, 6 1/4 in L (44001)
- KLEIN TOOLS Utility Blade Utility, 4.328" L (44103)
- KLEIN TOOLS Folding And Slide Out Utility Knife Set (44312)
- KLEVER Safety Recessed 5 1/2 in L, 10 PK (PLS-100-G)
- Klein Tools Knives, Cutters & Snips