Shop All Moisture Meters
Klein Tools
Pinless Moisture Meter
Mfr # ET140
Zoro # G3171579
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Bright Reverse-Contrast Display and a Nine LED Bar Graph
- Overall Height 1" (2.5 cm)
- Overall Length 6" (15.2 cm)
- Resolution 0.001
- Material ABS Plastic
Product Information
- Brand Klein Tools
- MFR # ET140
- Zoro # G3171579
- UPC # 092644692734
- Country of Origin China
- Category Moisture Meters
Dimensions
Overall Height | 1" (2.5 cm) |
Overall Length | 6" (15.2 cm) |
Details
Item | Pinless Moisture Meter |
Display | Bright Reverse-Contrast Display and a Nine LED Bar Graph |
Resolution | 0.001 |
Material | ABS Plastic |
Special Features | Audible Alert, Auto-Power Off, Visual Notification |
Sensor Type | 1.25" x 2" (3.5 x 5 cm) |
Includes | 1 x 9V Battery and Instruction Manual |
Type | Pinless Moisture Meter |
Description
Pinless Moisture Meter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Optical Comparator Hood Extension Mv-14 (MV-14-HOOD)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F, Lens Material: Polycarbonate (12U642)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGY-D10522N-GF)
- PHASE II Ultrasonic Thickness Gauge, Thru-Coat, 5 Mhz, Inch/Metric, Memory, Software (UTG-2900)
- PCE INSTRUMENTS Dewpoint Moisture Meter, With G1 / 2 "connection thread (PCE-DPM 3)
- DICKEY-JOHN Grain Moisture Tester, Handheld (MINIGAC1PSG4)
- EXTECH Moisture Meter Kit, 1 to 75 per. (Wood) (MO230)
- OHAUS Moisture Analyzer, MB23 (OH-83999801)
- PCE INSTRUMENTS Moisture Meter, Measures 44 Different Types of Wood (PCE-WMT 200)
- LUMENITE Milk Pasteurization Testing System (SSI-003-PACK)
- EXTECH Pinless Digital Moisture Meter (MO280)
- Klein Tools Moisture Meters