Shop All Hand Held Punches
Klein Tools
Pin Punch, 3/16-Inch Point Diameter, 5-1/2-Inch
Mfr # 66324
Zoro # G3527161
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5.5" (14 cm)
- Tip Size (In.) 5-1/2-Inch Length 3/16-Inch Diameter
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Type Pin Punch
- Tether Style Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Klein Tools
- MFR # 66324
- Zoro # G3527161
- UPC # 092644663246
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5.5" (14 cm) |
Tip Size (In.) | 5-1/2-Inch Length 3/16-Inch Diameter |
Details
Item | Pin Punches |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Type | Pin Punch |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Pin Punches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Band Saw Blade, 35.36 L, 0.5 W, 24 TPI, 0.02 Thick, High Speed Steel (48-39-0538)
- KRAFT TOOL Button to Female Thread, 1-3/8" Diameter (CC333)
- HHIP 6 X 12 X 58 Quick Acting Knurling Tool (2220-0022)
- MITUTOYO Steel Rule, 6" Size, 16R Graduation, 3/4" W (182-102)
- KLEIN TOOLS Broad-Head Bull Pin, 1-1/4-Inch (3255)
- KLEIN TOOLS Drift Punch, 8-Inch (66340)
- KLEIN TOOLS Pin Punch, 1/4-Inch Point Diameter, 7-Inch (66325)
- KLEIN TOOLS 1-1/16-Inch Barrel-Type Drift Pin (3263)
- KLEIN TOOLS Wire Rope Punch, 1/2-Inch (7WRP13)
- KLEIN TOOLS Broad-Head Bull Pin, 1-1/16-Inch (3256)
- GREY PNEUMATIC TAPERED PUNCH 7" LONG (CH111)
- Klein Tools Hand Held Punches