Shop All Socks
Klein Tools
Performance Thermal Socks, L
Mfr # 60508
Zoro # G508994686
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1" (2.5 cm)
- Color Dark Gray Body with Light Gray and Orange Trim
- Size Large
- Material 51% Merino Wool, 41% Nylon, 6% Polyester, 2% Lycra Spandex
- Fits Shoe Size Large; Men's Shoe Size 7 to 11
Product Information
- Brand Klein Tools
- MFR # 60508
- Zoro # G508994686
- UPC # 092644605086
- Country of Origin United States
- Category Socks
Dimensions
Height | 1" (2.5 cm) |
Size | Large |
Fits Shoe Size | Large; Men's Shoe Size 7 to 11 |
Details
Item | Performance Thermal Socks, L |
Color | Dark Gray Body with Light Gray and Orange Trim |
Material | 51% Merino Wool, 41% Nylon, 6% Polyester, 2% Lycra Spandex |
Features | Merino Wool, Seamless Toe, Cushioned Arch Support, Reinforced Heel |
Description
Performance Thermal Socks, L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Anti-Scratch (SB1810R25)
- BUCKET BOSS Knee Pad, Soft Shell (94200)
- MUCK BOOT CO Kids' Element Boot (KEL3CAM M 120)
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7013YT-XL)
- KLEIN TOOLS Performance Thermal Socks, XL (60509)
- MEDEGEN MEDICAL PRODUCTS Slippers, Bariatric Yellow, PK48 (7737-BYEL)
- WIGWAM MILLS XL GRYNavy Boot Sock (F2020-207-XL)
- POINT6 Operator Heavy Cushion Mid-Calf Socks, Black, Large, PR (11-0400-204-07)
- AMERICAN HOSPITAL SUPPLY AHS Anti-Slip Socks, Assorted Colors Yellow, Gray, Blue Extra Large, 48PK (AHS-SS-XL-A6_CS)
- VITALSOX Vitalsox VT 0313T Tennis Extra Cushion Crew Socks; White - Small (VT0313T_W_SM)
- WIGWAM MILLS LG WHT DBL Sole Sock (F1140-731-LG)
- Klein Tools Foot Protection