Shop All Cable Pulling Grips
Klein Tools
Parallel Jaw Grip 4501 Series with Hot Latch
Mfr # KT4501
Zoro # G0910975
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eye Style Hot Latch, Spring, Locking Handle
- Cable Dia. Range 0.18" to 0.6" (4.57 to 15.2 mm)
- Type Parallel Jaw Grip
- Cable Type ACSR, AAC, Copper
Product Information
- Brand Klein Tools
- MFR # KT4501
- Zoro # G0910975
- UPC # 092644477515
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.18" to 0.6" (4.57 to 15.2 mm) |
Details
Item | KT4501 Parallel-Jaw Grip |
Eye Style | Hot Latch, Spring, Locking Handle |
Type | Parallel Jaw Grip |
Cable Type | ACSR, AAC, Copper |
Description
KT4501 Parallel-Jaw Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Star Knob with Screw, 5/16-18 Thread Size, 2.00"L, Steel (GN5C20005S3--21)
- PROTO Combination Wrench Set, Metric, 10 pcs. (J1200MHASD)
- MAYHEW PRO Hollow Punch, Round, Steel, 12mm x 1-1/8 In (50559)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19236)
- KLEIN TOOLS Grip for PVC-Covered Conductors 0.79-Inch (1659-40)
- KLEIN TOOLS Grip for High Strength Cables 0.62-Inch (1628-16)
- KLEIN TOOLS Pulling Grip 28-Inch Long, 2.5 to 3-Inch Diameter (KPS250-2)
- KLEIN TOOLS Grip for High Strength Cable (1684-5F)
- KLEIN TOOLS Pulling Grip 36-Inch Length 1.5 to 2-Inch (KP150-36)
- KLEIN TOOLS Chicago® Grip Coated Guy Wire (16845C)
- KLEIN TOOLS Chicago Grip, Forged, Hot-Line, 0.20 to 0.40-Inch (S1656-20H)
- Klein Tools Electrical Tools