Shop All Cable Pulling Grips
Klein Tools
Parallel Jaw Grip 4500 Series for ACSR
Mfr # KT4500
Zoro # G0910966
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eye Style Spring
- Cable Dia. Range 0.18" to 0.6" (4.57 to 15.2 mm)
- Type Parallel Jaw Grip
- Cable Type ACSR, AAC, Copper
Product Information
- Brand Klein Tools
- MFR # KT4500
- Zoro # G0910966
- UPC # 092644477508
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.18" to 0.6" (4.57 to 15.2 mm) |
Details
Item | KT4500 Parallel -Jaw Grip |
Eye Style | Spring |
Type | Parallel Jaw Grip |
Cable Type | ACSR, AAC, Copper |
Description
KT4500 Parallel -Jaw Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dewalt Dcb204 Battery (DCB204)
- ZORO SELECT Sq. End Mill, Single End, Carb, 1/4 (284-000118)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Rounded T-Knob (GI3/8-1.5-B-TR6)
- MAYHEW STEEL PRODUCTS PUNCH PIN 1/4" (MY21005)
- KLEIN TOOLS Wide Range Transmission Grip with Hot Latch (1649920)
- KLEIN TOOLS Chicago® Grip for EHS Cable, Curved Jaw (1684-74)
- KLEIN TOOLS Chicago Grip Hot-Line 0.31 to 0.53-Inch (S1656-30H)
- KLEIN TOOLS Grip for High Strength Cables 0.55-Inch (1684-5)
- KLEIN TOOLS Chicago® Grip for Bare Cables .2 to .4-Inch (1656-20)
- KLEIN TOOLS Wide Range Distribution Grip, Tree Wire (1647728)
- KLEIN TOOLS Chicago® Grip for Bare Wire 0.5 to 0.7-Inch (1656-40)
- Klein Tools Electrical Tools