Shop All Reusable Respirators
Klein Tools
P100 HalfMask Respirator, S/M
Mfr # 60553
Zoro # G610905334
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mask Size Small/Medium
- Standards NIOSH (TC-84A-9447)
- Special Features Low-Profile Design, Push-in Fit Check Mechanism, Reusable
- Facepiece Material TPE (Thermo Plastic Elastomer)
- Includes (1) Respirator; (2) Replaceable Filters
Product Information
- Brand Klein Tools
- MFR # 60553
- Zoro # G610905334
- UPC # 92644605536
- Country of Origin Malaysia
- Category Reusable Respirators
Dimensions
Mask Size | Small/Medium |
Details
Standards | NIOSH (TC-84A-9447) |
Special Features | Low-Profile Design, Push-in Fit Check Mechanism, Reusable |
Facepiece Material | TPE (Thermo Plastic Elastomer) |
Includes | (1) Respirator; (2) Replaceable Filters |
Typical Application | P100 Particulate Filter Effective Against all Particulate Aerosols |
Description
The Klein Tools P100 HalfMask respirator offers protection without compromising comfort and wearability. When paired with the replaceable P100 filters, this respirator is approved in accordance with NIOSH to provide protection against all particulate aerosols including solid and liquid particules such as dust, fumes, and oil mist. The lightweight and compact profile minimizes interference with safety glasses for maximum visibility on the jobsite. Designed with a simple, pushin fit check mechanism for quick and easy face seal validation. In addition, there is a builtin sample port for nondestructive face fit testing. Replaceable P100 filters are lowprofile and easy to change as needed. Designed with easy to replace, lowprofile P100 filters. Lightweight design with easy face seal validation. Provides protection from dust, fumes, and mist. Easytoadjust strap mechanism. Replaceable P100 filters Cat. No. 60554, sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- REFRIGIWEAR Cold Protection Gloves, Terry Cloth Lining, XL, 12PK (0409RBLKXLG)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10028 (10028)
- GUARDIAN EQUIPMENT Spray/Dust Cover, FS, PK2 (AP470-022ORG-R)
- KLEIN TOOLS P100 Half-Mask Respirator, S/M (60246)
- KLEIN TOOLS P100 HalfMask Respirator, M/L (60552)
- HONEYWELL NORTH Half Mask Respirator, Dual Cartridge, S (RU88001S)
- 3M 3M™ 6000 Mold Respirator Kit, L (69097)
- 3M Half Mask Respirator, Size S (6501)
- GERSON RESPIRATOR MEDIUM P/P* (GE9211P)
- Klein Tools Reusable Respirators