Shop All Nut Driver Sets
Klein Tools
Nut Driver Set, Magnetic Nut Drivers, 6-Inch Shafts, 7-Piece
Mfr # 647M
Zoro # G2777652
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Insulated / Uninsulated Uninsulated
- Includes 3/16 in Non Hollow Driver
- Number of Pieces 7
Product Information
- Brand Klein Tools
- MFR # 647M
- Zoro # G2777652
- UPC # 092644652158
- Country of Origin United States
- Category Nut Driver Sets
Dimensions
Nut Driver Shank Length | 6 in |
Nut Driver Overall Length | 9-3/4 in to 10-5/16 in |
Nut Driver Hex Size | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
Shank Length | 6 in |
Tip Size | 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in |
Overall Length | 15 3/4 in |
Size Color Code | Black, Blue, Brown, Green, Red, Yellow |
Container Width | 1 1/2 in |
For Fastener Size | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
Container Height | 15 3/4 in |
Shank Diameter | 0.25 in, 0.31 in, 0.38 in, 0.44 in |
Hex Size | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
Range of Lengths | 15 3/4 in |
Container Length | 6 3/4 in |
Description
Fastener-Holding Nut Driver Set, Tip Size 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, Bolt Clearance 3/16 in, 7/32 in, 1/4 in, 5/16 in, 11/32 in, Shank Length 6 in, Ergonomic, SAE, Fastener-Holding, Fastener Holding Yes, For Fastener Size 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, ESD Safe No, Insulated No, Magnetized Tip Yes, Non-Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Rivet Nut Tool, 6/32, 8/32, 10/24, 1/4 In (PNT310-I)
- DEWALT Shear, 20V DC, Double Cut, 2,300 spm (DCS491B/DCB204)
- HYDE Joint Knife, Flexible, 8", Polypropylene (05570)
- SUMITOMO Grooving Toolholder, RH (GNDLR163M-075)
- KLEIN TOOLS 3/8-Inch Insulated Nut Driver, 6-Inch Hollow Shaft (646-3/8-INS)
- KLEIN TOOLS 1/4-Inch Stubby Nut Driver with 1-1/2-Inch Shaft (610-1/4)
- KLEIN TOOLS Nut Driver Set, Magnetic Stubby Nut Drivers, 1-1/2-Inch Shaft, 2-Piece (610M)
- KLEIN TOOLS 3/8-Inch Nut Driver with 3-Inch Hollow Shaft (630-3/8)
- KLEIN TOOLS 7/16-Inch Nut Driver, 6-Inch Hollow Shaft (646-7/16)
- KLEIN TOOLS Hollow Magnetic Color-Coded Ratcheting Power Nut Driver, Six Sizes, 7-Piece (32950)
- GREY PNEUMATIC 3/8" Dr. 7 Pc. 4" Length Metric Hex Driver Set (1247MH)
- Klein Tools Nut Driver Sets