Shop All Voltage Detectors
Klein Tools
Non-Contact Voltage Tester, 70 to 1000V AC
Mfr # NCVT1XT
Zoro # G707161452
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 70 - 1000V AC
- Length 5.34" (13.6 cm)
- Features LED and Audible Beep Indications, Auto-Power Off, Pocket Clip
- Includes NCVT; Instructions; 2 x AAA 1.5 Volt Batteries
- Application Non-Contact Detection and Testing of AC Voltage
Product Information
- Brand Klein Tools
- MFR # NCVT1XT
- Zoro # G707161452
- UPC # 92644693830
- Country of Origin China
- Category Voltage Detectors
Dimensions
Length | 5.34" (13.6 cm) |
Width | 1.08" (2.8 cm) |
Overall Height | 0.97" (2.5 cm) |
Details
Voltage Range | 70 - 1000V AC |
Features | LED and Audible Beep Indications, Auto-Power Off, Pocket Clip |
Includes | NCVT; Instructions; 2 x AAA 1.5 Volt Batteries |
Application | Non-Contact Detection and Testing of AC Voltage |
Standards | CAT IV 1000V |
Frequency Range | 50 - 500 Hz |
Material | Polymer Body and Electronic Components |
Ingress Protection | IP67 |
Pollution Degree | 2 |
Drop Protection | 9.8' (3 m) |
Description
Klein Tools NonContact Voltage Tester detects standard voltage in cables, cords, circuit breakers, lighting fixtures, switches, non tamperresistant outlets and wires This tester is dustproof and waterproof with an IP67 rating The 98Foot 3 m drop protection provides durability A bright green LED illuminates to indicate the tester is powered on It changes to bright red and an audible tone sounds when voltage is detected CAT IV 1000V safety rating NonContact Voltage Tester detects voltage 570 to 1000V AC Volt Pen has red LED lights and audible tones to indicate voltage Dustproof and waterproof with durable 3 m drop protection CAT IV 1000V safety rating Lightweight compact design with a convenient clip to fit securely in your pocket Product not recommended for testing tamperresistant outlets use Cat Nos NCVT2P or NCVT3P in low voltage mode Includes instructions and 2 x AAA 15 volt batteries Auto poweroff feature conserves and extends battery life
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Dial Thermometer, 1-3/4" (2790)
- MOTOR GUARD Pin Electrode (J20007)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (4CFJ6)
- WINTERS Filled Ss/Ss Gauge 4" 100 psi/Kpa 1/4 Lm (PFP644)
- KLEIN TOOLS Tone & Probe Test and Trace Kit (VDV500-705)
- KLEIN TOOLS Premium Dual-Range NCVT and GFCI Receptacle Tester Electrical Test Kit (RT250KIT)
- KLEIN TOOLS Non-Contact Voltage Tester Pen, Dual Range, with Laser Pointer (NCVT-5A)
- KLEIN TOOLS Non-Contact Voltage Tester Pen, 50 to 1000V AC (NCVT1P)
- KLEIN TOOLS AC/DC Voltage Tester (ET45)
- KLEIN TOOLS NonContact Voltage and GFCI Receptacle Test Kit (NCVT1PKIT)
- SPEEDRITE Speedrite - Digital Fault Finder (ST100)
- Klein Tools Voltage Detectors