Shop All Utility Knife Blades
Klein Tools
Moving Blade Set for Pre-2017 Edition Cat. No. 63607
Mfr # 63443
Zoro # G1250139
product price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 5.85" (14.9 cm)
- Overall Width 0.45" (1.1 cm)
- Features Hardened Steel Cutting Blades for Lasting Strength and Sharpness
- Handle Type Moving Blade Set
Product Information
- Brand Klein Tools
- MFR # 63443
- Zoro # G1250139
- UPC # 092644634437
- Country of Origin Germany
- Category Utility Knife Blades
Dimensions
Overall Length | 5.85" (14.9 cm) |
Overall Width | 0.45" (1.1 cm) |
Overall Height | 3.375" (8.6 cm) |
Details
Material | Steel |
Features | Hardened Steel Cutting Blades for Lasting Strength and Sharpness |
Handle Type | Moving Blade Set |
Primary Cutting Application | Replacement Blades for Ratcheting Cable Cutter |
Item | Moving Blade for Ratcheting Cable Cutter |
Description
Moving Blade for Ratcheting Cable Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #35 (45705)
- HUSQVARNA COVER, AIR CLEANER (542191114)
- DRILL AMERICA 1/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/64)
- SUPERCUT 158-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (205053)
- KLEIN TOOLS Replacement Blade, Cu/Al Cutting Head (BAT207T16)
- KLEIN TOOLS Replacement Blade for Ratcheting Pass-Thru™ Crimper (VDV999-076)
- KLEIN TOOLS Ratchet Release Plate for Pre-2017 Cat. No. 63060 (63369)
- KLEIN TOOLS Utility Knife Blades, 10-Pack, PK10 (44124)
- KLEIN TOOLS Replacement Moving Blade Set for Pre-2017 Cat. No. 63750 (63751)
- KLEIN TOOLS Coping Replacement Blades for 44218 3-Pack (44138)
- WARNER 50 MM (2") Double Edge Carbide 100X® Replacement Blade (813)
- Klein Tools Utility Knife Blades