Shop All Solar Panels
Klein Tools
Monocrystalline Solar Panel, 60 W, 18V DC, 3.34 A, 8mm DC
Mfr # 29250
Zoro # G701881301
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cell Type Monocrystalline
- Overall Depth 36.57 in
- Number of Panels 2
- Operating Temperature 14° to 122°F (-10° to 50°C)
- Accessories 29205
Product Information
- Brand Klein Tools
- MFR # 29250
- Zoro # G701881301
- UPC # 92644292507
- Country of Origin China
- Category Solar Panels
Dimensions
Overall Depth | 36.57 in |
Cable Size | 16 AWG |
Details
Item | Solar Panel |
Cell Type | Monocrystalline |
Number of Panels | 2 |
Operating Temperature | 14° to 122°F (-10° to 50°C) |
Accessories | 29205 |
Amperage | 3.34A Maximum |
Output Port | APP® compatible - 18V/3.34A, USB-A - 5V/3.0A |
Standard | RoHS, CE, EMC, REACH |
Input Port | APP® compatible Input, USB-A Port |
Included | Solar Panel, Adapter to 8mm DC Adapter Output and Input Connector, USB-A Output Port |
Description
Klein’s 60W Foldable Solar Panel harnesses the sun’s power to keep the job running. A quick and easy way to charge your power banks, power stations, and portable batteries with the built-in extended length Anderson Powerpole® / DC cables. Or simply recharge your USB devices with the integrated USB port. This portable and versatile panel can be chained with a second panel to collect even more power from the sun, then simply fold and store away. 60-watt solar panels charge via APP®, USB-A, or 8mm DC adapter. Solar panels fold creating a protective, compact carrying case. Capable to chain additional panels for increased charge times. A long reaching 16.4-Foot (5 m) APP® cable, the APP® to 8mm DC Connector, and the APP® chaining cable all conveniently store in the integrated power pocket. Carry easily with the reinforced handle or convenient shoulder strap. Eyelets on the panel and kickstands allow you to easily mount or stake the panel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cover, Flush, 15.44inWx34.98inL (QOC40UF)
- BRADY Sleeve, 1 in W, 27/32 in H, Die-cut (M6-500-1-342-WT)
- COLEMAN CABLE #01798 50' 10/3 YEL Extention Cord (1788SW0002)
- HUBBELL TAYMAC Hubbell Taymac Mm2420C Taymac Extra Duty 55-In-1 Weatherproof While-In-Use Outlet Cover Two Gang Clear (3570137)
- KLEIN TOOLS Monocrystalline Solar Panel, 200 W, 19.8V DC, 10.8 A, MC4 (29251)
- FLEXSOLAR Monocrystalline Solar Panel, 60 W, 19.8V DC, 3.03 A (C60)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990312)
- GENERAC Generac Solar Panel (8038)
- FLEXSOLAR Monocrystalline Solar Panel, 30 W, 19.8V DC, 1.5 A, 3-In-1 Interchangeable Connector, Micro, Type-C (E30)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990202)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12/18V, MC4 (MAX4021045)
- Klein Tools Solar Panels