Shop All Voice & Data Connectors
Klein Tools
Modular Data Plugs RJ45 CAT6, 25-Pack
Mfr # VDV826-603
Zoro # G6025107
original price:
$25.59
10% off
new price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ45
- Connector Application Cable Connection
- Number of Positions 8P8C
- Color Clear
- Cable Type CAT 6
Product Information
- Brand Klein Tools
- MFR # VDV826-603
- Zoro # G6025107
- UPC # 92644581397
- Country of Origin Taiwan, Province of China
- Category Voice & Data Connectors
Dimensions
Item Depth | 0.2600 in |
Item Width | 0.8900 in |
Item Height | 0.4900 in |
Details
Item | Modular,Data Plug,RJ45 CAT6 |
Connector Type | RJ45 |
Connector Application | Cable Connection |
Number of Positions | 8P8C |
Color | Clear |
Cable Type | CAT 6 |
Application | Cable Connection |
Type | Plugs |
Solid Conductor Wire | Yes |
Stranded Conductor Wire | Yes |
Connector Color | Clear |
Position & Contacts | 8P8C |
Description
Modular,Data Plug,RJ45 CAT6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 Inx100ft, Orange (6202-30-OE)
- PASS & SEYMOUR Switch Key (500-K)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SFO1V02H30S)
- DAYTON Circuit Breaker, NDB2-63 D25/3 Series 25A, 3 Pole, 480V AC, D Curve (5ZVG1)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT6A, Shielded (STP), 50-Pack (VDV826-705)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs CAT6, 10-Pack (VDV826-729)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT5E, 10-Pack (VDV826-728)
- KLEIN TOOLS Pass-Thru™ Modular Data Plug, RJ45-CAT6A, Shielded (STP), 100-Pack (VDV826-754)
- KLEIN TOOLS Pass-Thru™ Modular Data Plug, CAT6, 50-Pack (VDV826-703)
- KLEIN TOOLS Modular Telephone Plugs RJ11 6P6C, 25-Pack (VDV826-600)
- HUBBELL PREMISE WIRING Hubbell SFC6BK Cat.6 Inline Keystone Coupler - 1 x RJ-45 Network Female - 1 x RJ-45 Network Female - Black (SFC6BK)
- Klein Tools Voice & Data Connectors