Shop All Tool Storage Accessories
Klein Tools
MODbox Cup Holder Rail Attachment
Mfr # 54817MB
Zoro # G408455522
product price: $12.98
/ea
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.2"
- Width 6.2"
- Height 7.6"
- Features Swivels to Prevent Beverage Spills, One-Handed Release
- Material Hard Plastic
Product Information
- Brand Klein Tools
- MFR # 54817MB
- Zoro # G408455522
- UPC # 92644548178
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Length | 4.2" |
Width | 6.2" |
Height | 7.6" |
Details
Item | Cup Holder Rail Attachment |
Features | Swivels to Prevent Beverage Spills, One-Handed Release |
Material | Hard Plastic |
For Use With | Medium Toolbox (Part No. 54803MB), Rolling Toolbox (Part No. 54802MB), or Internal Rail Accessory (Cat. No. 54818MB); MODbox Cup Holder Rail Attachment |
Color | Orange/Dark Gray |
Description
Klein Tools MODbox Cup Holder Rail Attachment provides easy access to your favorite beverage. Cup holder swivels so beverages stays upright when MODbox components are tilted. Flexible fingers adjust to secure a variety of drink holder sizes. Easily connects to the rail system on MODbox components to make a custom mobile workstation. Beverage Holder swivels to keep drinks upright on MODbox rails. Flexible fingers adjust to secure a variety of drink sizes. Part of MODbox Mobile Workstation; interconnecting tool storage. Store beverage holder inside the Rolling Toolbox and Medium Toolbox Cat. Nos. 54802MB, 54803MB with the Internal Rail Accessory Cat. No. 54818MB, sold separately. Perfect fit for the Tradesman Tumbler Cat. No. 55580, sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2in-10 UNS HSS Plug Tap and 1-27/64in HSS 1/2in Shank Drill Bit Kit (POUFS1-1/2-10)
- WRIGHT TOOL Torque Screwdriver 1/4" Female Hex Torqu (2464)
- STANLEY Tape Measure, 25ft L., SAE, Orange (STHT30818S)
- KLEIN TOOLS Socket Storage Module, S-Hook (BC509S)
- KLEIN TOOLS 2-Inch Gated Bucket Hook (5144LG2)
- KLEIN TOOLS Case for Insulated Tool Kit 33527 (33537)
- KLEIN TOOLS Auger Bit Storage Module, S-Hook (BC507S)
- KLEIN TOOLS Hard Tool Storage Module, S-Hook (BC501S)
- KLEIN TOOLS MODbox Magnetic Strip Rail Attachment (54819MB)
- TEKTON 8-Tool Stubby Combination Wrench Holder (Black) (ORG21108)
- Klein Tools Tool Storage Accessories