Shop All Hex Keys
Klein Tools
Metric T-Handle Hex Key, 3 mm Tip Size
Mfr # JTH9M3
Zoro # G3560028
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type T-Handle
- SAE or Metric Metric
- Shape Hex
- Tip Size 3 mm
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Klein Tools
- MFR # JTH9M3
- Zoro # G3560028
- UPC # 092644337383
- Country of Origin Slovenia
- Category Hex Keys
Dimensions
Arm Length | 9" |
Tip Size | 3 mm |
Length Family | Short |
Arm-Length | 9" |
Details
Handle Type | T-Handle |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Tether Capable |
Tether Ready | Yes |
Number of Ball Ends | 0 |
Key Shape | T-Shape |
Number of Tips | 2 |
Grip Style | Soft Touch |
Description
3 MM Hex JourneymanT-Handle 9IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSPADE Handle Repair Kit (HT150-1)
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Black Oxide, 24 in L (89E24)
- STARRETT Pocket Scriber, Carbide Point, 6 In (70BX)
- KLEIN TOOLS SAE T-Handle Hex Key, 9/64" Tip Size (JTH4E09)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/32" Tip Size (JTH6E12)
- KLEIN TOOLS SAE T-Handle Hex Key, 9/64" Tip Size (JTH9E09)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/32" Tip Size (JTH4E06)
- KLEIN TOOLS Metric T-Handle Hex Key, 4 mm Tip Size (JTH6M4BE)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 3/32" Tip Size (BL6)
- EAZYPOWER Hex Key Power Bit, 5/32" (73215/B)
- Klein Tools Wrenches