Shop All Hex Keys
Klein Tools
Metric T-Handle Hex Key, 3 mm Tip Size
Mfr # JTH6M3
Zoro # G3559790
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type T-Handle
- SAE or Metric Metric
- Shape Hex
- Tip Size 3 mm
- Tether Capable Tether Capable
Product Information
- Brand Klein Tools
- MFR # JTH6M3
- Zoro # G3559790
- UPC # 092644337307
- Country of Origin Slovenia
- Category Hex Keys
Dimensions
Arm Length | 6" |
Tip Size | 3 mm |
Length Family | Short |
Arm-Length | 6" |
Details
Handle Type | T-Handle |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Tether Capable | Tether Capable |
Measurement Type | Metric |
Tether Style | Tether Capable |
Key Shape | T-Shape |
Tether Ready | Yes |
Number of Tips | 2 |
Grip Style | Soft Touch |
Number of Ball Ends | 0 |
Description
3 MM Hex JourneymanT-Handle 6IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (3 SDR 75 MG)
- LEATHERMAN Tool Pouch, Tool Sheath, Black, Nylon, 1 Pockets (934927)
- GEARWRENCH 3/8" Drive 3/8" F x 1/2" M Adapter (81278)
- ILC Replacement for AEG 48-11-1024 Battery (48-11-1024 BATTERY AEG)
- KLEIN TOOLS SAE T-Handle Hex Key, 5/32" Tip Size (JTH6E10)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/16" Tip Size (JTH6E11)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH9E17)
- KLEIN TOOLS Torx(R) T-Handle Torx(R) Key, T27 Tip Size (JTH6T27)
- KLEIN TOOLS Metric T-Handle Hex Key, 10 mm Tip Size (JTH6M10BE)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH6E17BE)
- PROTO 14X15MM 12PT DB OFFSET WR (PO1061M)
- Klein Tools Wrenches