Shop All Hex Keys
Klein Tools
Metric L-Shape Hex Key, 8 mm Tip Size
Mfr # LLM8
Zoro # G3560271
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6-5/16"
- Handle Length 1-11/16"
- Handle Type L-Shape
- SAE or Metric Metric
- Shape Hex
Product Information
- Brand Klein Tools
- MFR # LLM8
- Zoro # G3560271
- UPC # 092644330865
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 6-5/16" |
Handle Length | 1-11/16" |
Tip Size | 8 mm |
Length Family | Short |
Handle-Length | 1-11/16" |
Arm-Length | 6-5/16" |
Details
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Working Angle | 30 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Tether Capable |
Number of Tips | 2 |
Material | Alloy Steel |
Number of Ball Ends | 0 |
Tether Ready | Yes |
Key Shape | L-Shape |
Description
Long-Arm Hex Key - 8 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Open End Wrench, SAE, 1/4" Head Size (J3025)
- DEWALT Standard Sets with ToughCase(R)+ System (DW2167)
- WILTON No.640 Bar Clamp, 3 Ft (21803)
- MARSHALLTOWN Margin Trowel, 10-3/8in.L, Wood Handle (52)
- KLEIN TOOLS Metric L-Shape Hex Key, 5 mm Tip Size (LLM5)
- KLEIN TOOLS Metric L-Shape Hex Key, 6 mm Tip Size (LLM6)
- KLEIN TOOLS Metric L-Shape Hex Key, 3 mm Tip Size (LLM3)
- KLEIN TOOLS Metric T-Handle Hex Key, 4 mm Tip Size (JTH6M4)
- KLEIN TOOLS Torx(R) T-Handle Torx(R) Key, T27 Tip Size (JTH6T27)
- KLEIN TOOLS Metric T-Handle Hex Key, 5 mm Tip Size (JTH6M5)
- EKLIND SAE Plain Hex Key, 1/2" Tip Size, 8 1/4 in Long, 1 5/8 in Short (16232)
- Klein Tools Hex Keys