Shop All Hex Keys
Klein Tools
Metric L-Shape Ball Hex Key, 5 mm Tip Size
Mfr # BLM5
Zoro # G3559501
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4-7/8"
- Handle Length 1-1/4"
- Handle Type L-Shape
- SAE or Metric Metric
- Shape Ball Hex
Product Information
- Brand Klein Tools
- MFR # BLM5
- Zoro # G3559501
- UPC # 092644330209
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 4-7/8" |
Handle Length | 1-1/4" |
Tip Size | 5 mm |
Length Family | Short |
Arm-Length | 4-7/8" |
Handle-Length | 1-1/4" |
Details
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Ball Hex |
Working Angle | 30 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Tether Capable |
Key Shape | L-Shape |
Number of Ball Ends | 1 |
Number of Tips | 2 |
Tether Ready | Yes |
Material | Alloy Steel |
Description
L-Style Ball-End Hex Key - 5 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 3/4" Hex L-wrench - Long Arm (12119)
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (HC5021)
- GROTE Crimp Tool, Deutsch, Solid Barrel 20, 22Ga (83-6563)
- HHIP 58mm ER-40 Slotted Wrench For ER Chuck Nuts (3900-0603)
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 8 mm Tip Size (BLM8)
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 4 mm Tip Size (BLM4)
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 10 mm Tip Size (BLM10)
- KLEIN TOOLS Metric T-Handle Hex Key, 10 mm Tip Size (JTH6M10BE)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/32" Tip Size (JTH4E06)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/4" Tip Size (JTH9E13)
- ATD TOOLS ATD Tools ATD-574 T-Handle Hex Key Set; Sae; 10Pc (ATD-574)
- Klein Tools Hex Keys