Shop All Cable Pullers
Klein Tools
Magnetic Wire Puller Replacement Leader
Mfr # 50611ML
Zoro # G501928732
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Klein Tools
- MFR # 50611ML
- Zoro # G501928732
- UPC # 92644506130
- Country of Origin Taiwan, Province of China
- Category Cable Pullers
Description
The Replacement Leader is used with the Magnetic Wire Puller (Cat. No. 50611) from Klein Tools. The Leader consists of strong rare earth magnets and flexible stainless-steel leader with eyelet. Use with the hand-held unit to quickly and easily fish wire and cable behind finished walls or enclosed spaces. For use with Magnetic Wire Puller (Cat. No. 50611). Eyelet leader provides easy attachment of wire or cable. Flexible stainless steel leader with magnetic eyelet. Doubles as stud finder when used with the hand-held unit. Great for electricians or anyone who needs to pull wire or cable.
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
- ECLIPSE TOOLS TuffPunch 15 Ton Hydraulic Knockout Punc (902-545)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501137500)
- DIABLO Speedemon 1/4 in. X 6 in. L Carbide Tipped Red Granite Hammer Drill Bit 5 pk (DMARG1070-P5)
- WESTWARD Band Saw Blade, 11 ft. L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal (46TX76)
- KLEIN TOOLS Magnetic Wire Puller (50611)
- MAASDAM Strap Puller Replacement Kit (MPPSPRK)
- MAASDAM Refill Cable for 144S-6, 12 ft (9700BX)
- GREENLEE Reel Stand, 17-5/8" W, 10" H, 6000 lb. Cap. (RXM)
- GREENLEE Haines Roller, 6 Inch Dia., 7 (31931)
- GREENLEE Cable Puller, 8000 lb, 120V, w/Chain Mount (6901)
- GREENLEE Cable Puller, 2000 lb., 120V, 12A (G3)
- Klein Tools Electrical Tools