Shop All Nut Setters and Bit Holders
Klein Tools
Magnetic Hex Drivers, 1/4-Inch, 3-Pack
Mfr # 86600
Zoro # G3529550
product price: $7.35
/pk 3, $2.45/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.75" (4.5 cm)
- Bit Style 3-Pack
- Point Size 1/4-Inch
Product Information
- Brand Klein Tools
- MFR # 86600
- Zoro # G3529550
- UPC # 092644866005
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 1.75" (4.5 cm) |
Point Size | 1/4-Inch |
Details
Bit Style | 3-Pack |
Item | 1/4IN Magnetic Hex Drivers - 3 pack |
Description
Klein Tools 86600 Magnetic Hex Drivers are a great addition to your toolbox. Each driver is designed for driving sheet metal screws and features strong rare earth magnets that provide maximum holding power. The hex shank has a quick release groove that makes it easy to change bits. They come in a pack of three drivers. These Klein Tools 86600 Magnetic Hex Drivers are the perfect tool for the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1-1/2"F X 1"M RED ADAPTER (6008A)
- STANLEY Framing Hammer, Antivibe, 28 Oz, Milled (51-169)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (201809118R)
- BOSCH Drill, Cordless, 2100 RPM, 18V DC (GSR18V-755CB25)
- KLEIN TOOLS Flex Bit 54-Inch Extension 3/16-Inch Shank (53723)
- KLEIN TOOLS Power Nut Setter, Magnetic, 3 pc Set (65411PK3)
- KLEIN TOOLS Flex Bit 54-Inch Extension 1/4-Inch Shank (53722)
- KLEIN TOOLS 5/16-Inch Magnetic Hex Drivers, 3-Pack (86601)
- KLEIN TOOLS Screwdriver Replacement Bit Holder 2-Piece (32556)
- KLEIN TOOLS Magnetic Hex Drivers, 5/16-Inch, 10-Pack (8660110)
- VEGA Nutsetter, 1/2 Mag Nutsetter x 1-3/4 (145MN816)
- Klein Tools Screwdrivers and Nutdrivers