Shop All Fishing Tapes, Sticks, & Lines
Klein Tools
Lo-Flex Fish Rod Set, 24-Foot
Mfr # 56324
Zoro # G6159316
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 ft
- Tape Material Fiberglass
- Color Orange
- Size 1/4" dia.
- Material Fiberglass
Product Information
- Brand Klein Tools
- MFR # 56324
- Zoro # G6159316
- UPC # 092644563249
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 24 ft |
Size | 1/4" dia. |
Pole Diameter | 1/4 in |
Tool Length | 24 ft |
Individual Rod Length | 6 ft |
Rod Diameter | 1/4 in |
Details
Tape Material | Fiberglass |
Color | Orange |
Material | Fiberglass |
Features | Flexible Yet Rigid for Pulling Wire Long Distances, Protective Coating Keeps Hands Free of Fiberglass Splinters |
Includes | (4) 1/4 in Sections, (1) Bullet Nose Tip, (1) Single Hook Tip |
Item | Fish Stick |
Flexibility | Low |
Product Type | Rod Set |
Rod Material | Fiberglass |
Rod Color | Orange |
Connector Material | Stainless Steel |
Individual Rod Weight | 2.2 lb |
Number of Rods Included | 4 |
End Style | Bullet Nose, Single Hook |
Description
Fish Stick, Product Type Rod Set, End Style Bullet Nose, Single Hook, Flexibility Low, Tool Length 24 ft, Number of Rods Included 4, Rod Diameter 1/4 in, Rod Material Fiberglass, Connector Material Stainless Steel, Features Flexible Yet Rigid for Pulling Wire Long Distances, Protective Coating Keeps Hands Free of Fiberglass Splinters, Includes (4) 1/4 in Sections, (1) Bullet Nose Tip, (1) Single Hook Tip, Individual Rod Length 6 ft, Individual Rod Weight 2.2 lb, Rod Color Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points (53YV59)
- MILWAUKEE TOOL Guide Rail Connector (48-08-0574)
- LENOX Hole Saw (LXAH3314)
- US TAPE 12 ft Tape Measures, 3/4 in Blade (56907)
- KLEIN TOOLS Mid-Flex Glow Rod Set, 9-Foot (56409)
- KLEIN TOOLS Stainless Steel Fish Tape, 1/8-Inch x 240-Foot (56341)
- KLEIN TOOLS Multi-Groove Fiberglass Fish Tape with Spiral Steel Leader, 100-Foot (56380)
- KLEIN TOOLS Fiberglass Fish Tape Repair Kit, 2.2 lb (56025)
- KLEIN TOOLS Magnetic Wire Pulling System (SRS56037)
- KLEIN TOOLS Mid Flex Glow Rod, 15Foot (50152)
- JAMESON Little Buddy Fish Tape w/ 300 ft. of 3/16" Fiberglass Rod (10-316-300)
- Klein Tools Fishing Tapes, Sticks, & Lines