Shop All Claw, Rip & Framing Hammers
Klein Tools
Lineman's Double-Face Hammer
Mfr # 809-36
Zoro # G3732452
original price:
$57.69
6% off
new price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lineman's
- Head Weight (Oz.) 36.0
- Handle Perforated neoprene grip bonded to handle
- Face Tempered Steel
- Head Material Steel
Product Information
- Brand Klein Tools
- MFR # 809-36
- Zoro # G3732452
- UPC # 092644816062
- Country of Origin United States
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length (In.) | 14 in |
Face Dia. (In.) | 1 3/4 in |
Overall Length | 14 in |
Face Diameter | 1 3/4 in |
Handle Length | 14 in |
Head Length | 3 3/4 in |
Description
The Klein Tools 809-36 Lineman's Double Face Hammer is the perfect tool for working on power lines. It has a neoprene grip bonded to the handle, which gives you added comfort and control. Designed specifically for pole line work, this double face hammer will help you take care of your project quickly and efficiently. The tempered steel head offers strength and durability. With a 36 oz head weight, it weighs less than other hammers in its class. The 1 3/4" face diameter provides ample striking surface area, while the 14" overall length ensures good leverage when needed. The Klein Tools 809-36 Lineman's Double Face Hammer is the ideal tool for taking care of any job that requires hitting nails or pulling them out.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 51 Piece 4-84TPI 60 Degree Screw Pitch Gage (4901-0037)
- PREVOST Non-Scratch Blow Gun, 1/4" FNPT (27202 PRE)
- CHICAGO PNEUMATIC Individual Cordless Battery, 20 V / 4 Ah, Lithium-ion, High Performance (CP20XP)
- KO-KEN Bit Socket 2mm Hex 100mm 1/4 Sq. Drive (2010M.100-2)
- KLEIN TOOLS Straight-Claw Hammer, 20-Ounce, 13-Inch (H80820)
- KLEIN TOOLS Straight-Claw Hammer, 16-Ounce, 13-Inch (H80816)
- KLEIN TOOLS Lineman's Claw Milled Hammer (832-26)
- KLEIN TOOLS Lineman's Straight-Claw Hammer (832-32)
- KLEIN TOOLS Electrician's Straight-Claw Hammer (807-18)
- KLEIN TOOLS Ball-Peen Hammer, 32-Ounce, 15-Inch (H80332)
- VAUGHAN 606M 28 oz Framing Hammer Milled (10620)
- Klein Tools Hammers and Striking Tools