Shop All Claw, Rip & Framing Hammers
Klein Tools
Lineman's Claw Milled Hammer
Mfr # 832-26
Zoro # G7016927
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hammer
- Head Weight (Oz.) 26 oz (737 g)
- Face 1.4" w x 1.5" h (3.5 cm x 3.8 cm)
- Head Material Steel
- Features Milled Face
Product Information
- Brand Klein Tools
- MFR # 832-26
- Zoro # G7016927
- UPC # 92644810039
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length | 14.84" (38 cm) |
Details
Type | Hammer |
Head Weight (Oz.) | 26 oz (737 g) |
Face | 1.4" w x 1.5" h (3.5 cm x 3.8 cm) |
Head Material | Steel |
Features | Milled Face |
Handle Material | Fiberglass |
Application | Hammering and Demolition |
Description
The Lineman's Claw Milled Hammer is used to install staples and lag bolts on utility poles. The tool is well balanced to effectively withstand off-center hits. Features a lightweight, yet solid 26-Ounce head weight. Bright orange handle makes it easy to find in the bag or bucket. Hammer designed to install staples and lag bolts on utility poles. Milled face for driving staples and claw end for removing nails. Bright orange handle with textured grip to prevent slippage. Bright orange for high visibility on the job. Fiberglass handle with textured grip to prevent slippage.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Hammer Tip, 2 In, Rawhide (200RF)
- FALLTECH Tool Lanyard, PK10 (5027B10)
- LENOX Band Saw Blade, 14 ft. 5" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1836214)
- PICA Fine Dry Longlife Automatic Pencil 0.9 (7070/SB)
- KLEIN TOOLS Straight-Claw Hammer, 18-Ounce, 15-Inch (H80718)
- KLEIN TOOLS Ball-Peen Hammer, 32-Ounce, 15-Inch (H80332)
- KLEIN TOOLS Electrician's Straight-Claw Hammer (807-18)
- KLEIN TOOLS Lineman's Double-Face Hammer (809-36)
- KLEIN TOOLS Straight-Claw Hammer, 20-Ounce, 13-Inch (H80820)
- KLEIN TOOLS Straight-Claw Hammer, 16-Ounce, 13-Inch (H80816)
- OX TOOLS Pro Ultrastrike Framing Hammer, Milled Face, 25-Ounce / 710-Grams (OX-P087025)
- Klein Tools Claw, Rip & Framing Hammers