Shop All Cold Weather Gloves
Klein Tools
Lined Drivers Gloves, Suede Cowhide, Large
Mfr # 40014
Zoro # G1278859
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Gray
- Lining Thermolite(R)
- Minimum Temperature Not Rated
- Cuff Shirred Elastic Wrist, Gunn Cut
Product Information
- Brand Klein Tools
- MFR # 40014
- Zoro # G1278859
- UPC # 92644601149
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Leather Gloves |
Color | Gray |
Lining | Thermolite(R) |
Minimum Temperature | Not Rated |
Cuff | Shirred Elastic Wrist, Gunn Cut |
Back Material | Cowhide Leather |
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIVER CITY Rainsuit, 3 Piece, XX-Large, Yellow (MCS2003X2)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1579-RA_14X10 (U5-1579-RA_14X10)
- SIGNMISSION OSHA Danger Sign, 18" Height, 24" Width, Rigid Plastic, Employees Only, Landscape, 1824-L-19346 (OS-DS-P-1824-L-19346)
- BRADY Danger Label, Electrical Hazard, PK5 (86059)
- KLEIN TOOLS Journeyman Cold Weather Pro Gloves, Medium (40211)
- KLEIN TOOLS Winter Thermal Gloves, S (60618)
- KLEIN TOOLS Thermal Dipped Gloves, L (60389)
- KLEIN TOOLS Winter Thermal Gloves, L (60620)
- KLEIN TOOLS Winter Thermal Gloves, XL (60621)
- KLEIN TOOLS Thermal Dipped Gloves, Extra-Large (60390)
- HONEYWELL Cold Protection Cut-Resistant Gloves, Acrylic Thermal Lining, S (400-S)
- Klein Tools Cold Weather Gloves