Shop All Screwdrivers
Klein Tools
Lightweight Knee Pad Sleeves, S/M
Mfr # 60614
Zoro # G908851022
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12.6" (32 cm)
- Size Small/Medium
- Material 45% Nylon, 35% EVA Foam, 15% Polyester, 5% Natural Rubber Latex
- Primary Application Knee Protection
- Features Breathable Mesh Back; Elastic Cuff with Silicone
Product Information
- Brand Klein Tools
- MFR # 60614
- Zoro # G908851022
- UPC # 092644606144
- Country of Origin China
- Category Screwdrivers
Dimensions
Overall Length | 12.6" (32 cm) |
Size | Small/Medium |
Overall Width | 6.89" (17.5 cm) |
Overall Height | 1.6" (4.1 cm) |
Details
Item | Lightweight Knee Pad Sleeves, S/M |
Material | 45% Nylon, 35% EVA Foam, 15% Polyester, 5% Natural Rubber Latex |
Primary Application | Knee Protection |
Features | Breathable Mesh Back; Elastic Cuff with Silicone |
Type | Knee Sleeves |
Weight | 2.4 oz (68 g) |
Description
Lightweight Knee Pad Sleeves, S/M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 8" Flat Smooth File (DIC03632)
- FEIN DUST BAG - TURBO 3 - 3PK 913048K01 (69908195016)
- IRWIN BIT DRILL TURBOMAX3/16"" (73312)
- IRWIN 30520 5-Piece Left Hand Drill Bit Set (HA30520)
- KLEIN TOOLS Multi-Bit Electronics Screwdriver Rotating, SAE, 4-In-1 #0, #00, 1/8 in, 3/32 in, 6 1/2 in L (32581)
- KLEIN TOOLS Insulated Screwdriver, #2 Square Tip, 4-Inch Round Shank (6844INS)
- KLEIN TOOLS Insulated Precision Screwdriver, 3/32-inch Slotted (6243INS)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (601-8)
- KLEIN TOOLS General Purpose Phillips Screwdriver #0 Round (604-3)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (BD122)
- PROSKIT Insulated Screwdriver, PoziDrive #2, 10 (SD-800-Z2)
- Klein Tools Screwdrivers and Nutdrivers