Shop All Knee Pads
Klein Tools
Lightweight Gel Knee Pads
Mfr # 60184
Zoro # G7924972
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE 40%, Neoprene 20%, EVA Foam 20%, Polyester 15%, Nylon 5%
- Fabric Weight 1.2 lb (0.5 kg)
- Primary Neutralizing Application Knee Protection
- Container Type Lightweight Gel Knee Pad
- Closure Type Clip
Product Information
- Brand Klein Tools
- MFR # 60184
- Zoro # G7924972
- UPC # 92644601842
- Country of Origin China
- Category Knee Pads
Details
Material | TPE 40%, Neoprene 20%, EVA Foam 20%, Polyester 15%, Nylon 5% |
Fabric Weight | 1.2 lb (0.5 kg) |
Primary Neutralizing Application | Knee Protection |
Container Type | Lightweight Gel Knee Pad |
Closure Type | Clip |
Description
Lightweight Gel Kneepads have slip resistant rubber caps to grip kneeling surface for enhanced stability and balance. Gel and EVA foam cushions the knee to help disperse pressure while kneeling and reducing wearer fatigue. Straps cinch tight for a comfortable, snug fit. Knee pads provide stability with slip resistant rubber caps. Lightweight kneepads cushion the knee with gel and EVA Foam. Web and elastic straps secure kneepad for snug fit. Cinch-tight straps provide comfortable, snug fit. Clips hold tight and keep straps secure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE PVC-Board, Orange, 48"x96 (15-1924-4896-628)
- DUPONT Collared Disposable Coveralls, S, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWHSM002500)
- MAXIT Beanie Cap, Black, Universal (102625809)
- R&B WIRE PRODUCTS Triple Wall Mount Wire Glove Box Dispenser (553)
- KLEIN TOOLS Tough-Flex Knee Pad Sleeve M/L (60629)
- KLEIN TOOLS Tough-Flex Knee Pad Sleeve S/M (60628)
- KLEIN TOOLS Tough-Flex Knee Pad Sleeve L/XL (60630)
- KLEIN TOOLS Heavy Duty Knee Pad Sleeves, S/M (60615)
- KLEIN TOOLS Non-Marring Semi-Hinged Knee Pad (60846)
- KLEIN TOOLS Tough-Flex Knee Pad Sleeve XL/XXL (60850)
- ELITE WEAR Extra Heavy Duty Butterfly Knee Pads (320)
- Klein Tools Ergonomics