Shop All Rotary and Straight Line Laser Levels
This Product is Discontinued
Klein Tools
Laser Level, Self-Leveling Red Cross-Line Level and Red Plumb Spot (Discontinued)
Mfr # 93LCLS
Zoro # G3499111
Free Shipping & Returns
This Product is Discontinued
Key Features
- Leveling Type Laser
- Includes Hard Carrying Case, Instruction Manual, Mounting Clamp, 3 x AA 1.5V Alkaline Batteries
- Length 5.3" (13.5 cm)
- Width 2.6" (6.6 cm)
- Features Laser: 630-680nm, ≤ 1mW Each Beam, Class II Laser
Product Information
- Brand Klein Tools
- MFR # 93LCLS
- Zoro # G3499111
- UPC # 92644930027
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Length | 5.3" (13.5 cm) |
Width | 2.6" (6.6 cm) |
Height | 5" (12.7 cm) |
Details
Description
Laser Level,Cross-Line,Self-Leveling,Plmb Spt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.