Shop All Rotary and Straight Line Laser Levels
This Product is Discontinued
Klein Tools
Laser Level, Self-Leveling Green Cross-Line and Red Plumb Spot (Discontinued)
Mfr # 93LCLG
Zoro # G7974277
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material ABS Housing and Electronic Components
- Includes Hard Carrying Case, Instruction Manual, Mounting Clamp, 3 x AA 1.5V Alkaline Batteries
- Height 5" (12.7 cm)
- Length 5.3" (13.5 cm)
- Width 2.6" (6.6 cm)
Product Information
- Brand Klein Tools
- MFR # 93LCLG
- Zoro # G7974277
- UPC # 92644930041
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Height | 5" (12.7 cm) |
Length | 5.3" (13.5 cm) |
Width | 2.6" (6.6 cm) |
Details
Material | ABS Housing and Electronic Components |
Includes | Hard Carrying Case, Instruction Manual, Mounting Clamp, 3 x AA 1.5V Alkaline Batteries |
Indoor/Outdoor | 65' (20 m) |
Description
The Klein Tools Self-Leveling Green Cross-Line Laser Level is a high-performance laser leveling and alignment tool for professionals. This level provides a reliable pendulum self-leveling system with clear, bright laser level lines, and a 90-degree vertical plumb spot feature. Equipped with an integrated magnetic mount and an additional ceiling clip mount, Klein’s cross-line level enables a multitude of alignment and layout applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.