Shop All General Hand Tool Kits
Klein Tools
LAN Installer Starter Kit, Punchdown
Mfr # VDV027-813
Zoro # G0581318
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Prepare and Connect 66-Type and 110-Type Punchdown Terminal Blocks
- Includes 2100-8 Free-Fall SS Electrician's Scissors, VDV427-047 Punchdown Multi-Tool Chassis, VDV427-015 Tool Blade-110 Type, VDV427-017 Tool Blade-Combo 66/110 Type, 98554 Marker, and 4-Pocket Tool Pouch
- Features Includes the Tools Needed to Prepare and Connect 66-Type and 110-Type Punchdown Terminal Blocks.
- Tool Storage Type Included Pouch
- Sub-Category LAN Installation and Tester Starter Kit
Product Information
- Brand Klein Tools
- MFR # VDV027-813
- Zoro # G0581318
- UPC # 092644581038
- Country of Origin United States
- Category General Hand Tool Kits
Details
Primary Application | Prepare and Connect 66-Type and 110-Type Punchdown Terminal Blocks |
Includes | 2100-8 Free-Fall SS Electrician's Scissors, VDV427-047 Punchdown Multi-Tool Chassis, VDV427-015 Tool Blade-110 Type, VDV427-017 Tool Blade-Combo 66/110 Type, 98554 Marker, and 4-Pocket Tool Pouch |
Features | Includes the Tools Needed to Prepare and Connect 66-Type and 110-Type Punchdown Terminal Blocks. |
Tool Storage Type Included | Pouch |
Sub-Category | LAN Installation and Tester Starter Kit |
Item | LAN Installer Starter Kit- Punchdown |
Description
LAN Installer Starter Kit- Punchdown
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Rolling Head Pry Bar, 12 In, 7/16 In Dia (3APX7)
- MAKITA SAW COMPOUND MITER 10" DUAL SLIDE (MPLS1019L)
- MILWAUKEE TOOL Small and Large Dust Extractor Nozzles for HAMMERVAC Dust Extractors (2 pk) (49-90-2302)
- MITUTOYO Digital Caliper, 0 to 40 In (552-314-10)
- KLEIN TOOLS Tool Kit, 12-Piece (5300)
- KLEIN TOOLS Apprentice Tool Kit, 6-Piece (92906)
- KLEIN TOOLS Tool Kit, 18-Piece (80118)
- KLEIN TOOLS VDV Apprentice Cable Installation Kit with Scout® Pro 3, 6-Piece (VDV001-819)
- KLEIN TOOLS Apprentice Tool Kit, 11-Piece (92911)
- KLEIN TOOLS 28 pc Tool Kit, Includes Pliers, Screwdrivers, Keys, Wrenches, and a Bag (80028)
- TENG TOOLS 104 Piece SAE Wrench, Socket, Tap & Die & Puller Kit (TC-6T-30)
- Klein Tools Hand Tool Kits