Shop All Wrench Parts
Klein Tools
Knurl/Pin/Spring, 24-Inch
Mfr # 21540
Zoro # G4025211
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 24 in Adjustable Wrench Standard Capacity
- Fits Brand KLEIN TOOLS
- Material Steel
- Type Standard Capacity
- Overall Length 5.6 in
Product Information
- Brand Klein Tools
- MFR # 21540
- Zoro # G4025211
- UPC # 092644671852
- Country of Origin Japan
- Category Wrench Parts
Dimensions
Overall Length | 5.6 in |
Details
Item | Replacement Knurl, Pin, Spring |
For Use With | 24 in Adjustable Wrench Standard Capacity |
Fits Brand | KLEIN TOOLS |
Material | Steel |
Type | Standard Capacity |
Impact Rated | No |
For Use With Mfr. Model Number | 500-24 |
Description
Replacement Knurl, Pin, Spring, For Use With Mfr. Model Number 500-24, Fits Brand Klein Tools, Type Standard Capacity, Material Steel, Overall Length 5.6 in, For Use With 24 in Adjustable Wrench Standard Capacity, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 180° short cabinet lock for M56M8, X41M11, X27M6, H41M12, H27M6 H27M4 (CGREF6)
- GUARDAIR Long John W/ 48InSteel Ext, Steel Nozzle (75LJ048SS)
- SPEEDAIRE Air Ratchet Wrench, 1/2 In Drive (21AA66)
- STARRETT Magnetic V-Block, 1 3/4 In Capacity (566)
- PROTO Repair Kit for 1AP28, 3/4 Dr (J5649FWRK)
- RIDGID Cutter Wheel, For Rigid 360,364,820 (44190)
- RIDGID Latch, 368 (35420)
- RIDGID Pin, Pivot (24208)
- WESTWARD Repl Hook Jaw, For 10 In Pipe Wrench (31D043)
- RIDGID Knob, Plunger (92802)
- GEDORE Coupler 1/2" (1994)
- Klein Tools Wrench Parts