Shop All Cable Pulling Grips
Klein Tools
Knurled Jaw Grip 0.75-Inch Cable Capacity
Mfr # 1672-10
Zoro # G0575219
product price: $439.97
/ea
Free Shipping & Returns
$439.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Dia. Range 0.37" to 0.75" (9.4 to 19.05 mm)
- Type Chicago Grip
- Cable Type Aircraft, Messenger, Guy Strand
Product Information
- Brand Klein Tools
- MFR # 1672-10
- Zoro # G0575219
- UPC # 092644471483
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.37" to 0.75" (9.4 to 19.05 mm) |
Details
Item | Parallel-Jaw Grips |
Type | Chicago Grip |
Cable Type | Aircraft, Messenger, Guy Strand |
Description
Parallel-Jaw Grips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE6)
- SUPER TOOL Chucking Reamer, 31mm, 8 Flute, Carbide Tip (5655310)
- STARRETT Rule 12IN (C306R-12)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57130)
- KLEIN TOOLS Chicago® Grip with Latch 0.86-Inch Capacity (1656-50H)
- KLEIN TOOLS Wide Range Distribution Grip, EHS Wire (1647724)
- KLEIN TOOLS Pulling Grip for 3 to 3.5-Inch Diameter 30-Inch (KPS300-2)
- KLEIN TOOLS Parallel Jaw Grip 4801 Series with Hot Latch/Spring (KT4801)
- KLEIN TOOLS Parallel Jaw Grip 4500 Series for Guy Strand, EHS, Coated Cable (KT45005C)
- KLEIN TOOLS Chicago® Grip with Latch 0.53-Inch Capacity (1656-30H)
- KLEIN TOOLS Grip for High Strength Cable (1684-5F)
- Klein Tools Electrical Tools