Shop All Hard Hat Accessories
Klein Tools
Klein Tools Hard Hat Replacement Sweatband
Mfr # KHHSWTBND
Zoro # G7325672
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polyester
- Mounting Style Standard Sweatband
- Features Padded, Sweat Wicking, and Odor Resistant
- Application Sweat Absorption from Front and Side of Head
Product Information
- Brand Klein Tools
- MFR # KHHSWTBND
- Zoro # G7325672
- UPC # 092644600890
- Country of Origin China
- Category Hard Hat Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Klein Tools Hard Hat Replacement Sweatba |
Material | Polyester |
Mounting Style | Standard Sweatband |
Features | Padded, Sweat Wicking, and Odor Resistant |
Application | Sweat Absorption from Front and Side of Head |
Weight | 0.4 oz (12 g) |
Description
Klein Tools Hard Hat Replacement Sweatba
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Samson Back Support, Black, 3XL, 54"-58" (12312)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Aluminum, Restricted Area Authorized Personnel Sign With Symbol, Landscape (OS-NS-A-1014-L-18078)
- MSA SAFETY MSA Safety, Hard Hat Sunshade Accessory, Yellow-Green, For Use With MSA Safety Hard Hats One Size (10098032)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 479F99 (479F99)
- KLEIN TOOLS Hard Hat Sweatband Replacement, Premium KARBN™ (KHHSWTBND2)
- KLEIN TOOLS Safety Helmet Chin Strap (CLMBRSTRP)
- KLEIN TOOLS Welding Helmet Replacement Pocket (55663)
- KLEIN TOOLS Modular Battery for Klein Tools Cat. No. 60155 Hard Hat Cooling Fan (29025)
- KLEIN TOOLS Rechargeable LED Headlamp and Work Light, For Hard Hats, 300 Lumens, Three Modes, All-Day Runtime (56062)
- KLEIN TOOLS Safety Helmet Visor, Clear (VISORCLR)
- CHILL-ITS BY ERGODYNE Hard Hat Brim And Neck Shade, Hi-Vis Lime, Sun Protection, Lightweight, Universal Fit (6660)
- Klein Tools Hard Hat Accessories